Apply to be a TradeMaster!
Main product image of 48" Pro-Style Wall-Mount Canopy Range Hood w/ Internal Blower (Stainless Steel)
Magnifying glass
Hover image to zoom

48" Pro-Style Wall-Mount Canopy Range Hood w/ Internal Blower (Stainless Steel)

Brand:
Broan
SKU:
E6048TSS
Rating:
(0)
Q&A:
(0)
48" Pro-Style Wall-Mount Canopy Range Hood w/ Internal Blower (Stainless Steel)
Magnifying glass
Hover image to zoom
E6048TSS has been discontinued
Discontinued December 11, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Width (Inches)
48" Width
Product Highlight: Finish
Stainless Steel
Product Highlight: Air Flow Capacity (CFM)
1200, 600 CFM
Product Highlight: Duct Size
10"

Description

–

18" wall-mount design, Brushed stainless steel finish. Internal Blower Included.


  • Non-duct kit option available: ANKE60482SS
  • Bright halogen lighting; Two 50-watt bulbs (purchase bulbs separately)
  • Pro-style, dishwasher-safe baffle filters with removable grease drip rail
  • Variable speed control remembers last setting blue power-on indicator light: Heat Sentry detects excessive heat and adjusts blower speed automatically.
  • Designed to work with Broan automatic make-up air dampers: MD6T and MD8T
  • Optional pro-style Backsplash  and decorative 12" Soffit Flue
  • Designed to duct out of the hood shell in either horizontal or vertical direction with any blower configuration

Specs

–
Width (Inches):

48"

Finish:

Stainless Steel

Air Flow Capacity (CFM):

1200

600

Speeds:

Variable

Heat Sentry:

Yes

Lighting:

2 Levels

Filter Type:

Baffle Filters

Duct Size:

10"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm