Shop Limited Time Deals
Main product image of 48" Pro-Style Wall-Mount Canopy Range Hood (Stainless Steel)
Magnifying glass
Hover image to zoom

48" Pro-Style Wall-Mount Canopy Range Hood (Stainless Steel)

Brand:
Broan
SKU:
E60E48SS
Rating:
(0)
Q&A:
(0)
48" Pro-Style Wall-Mount Canopy Range Hood (Stainless Steel)
Magnifying glass
Hover image to zoom
E60E48SS has been discontinued
Discontinued February 9, 2023
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Size
30"
Product Highlight: Finish
Stainless Steel
Product Highlight: Width (Inches)
48" Width
Product Highlight: Duct Size
10"
Product Highlight: Air Flow Capacity (CFM)
600 CFM

Description

18" wall-mount design, Brushed stainless steel finish

Note: This item is a shell and the blower must be purchased separately
  • Broan Provides a variety of Internal and External Blower Options
  • Non-duct kit option available: ANKE60482SS
  • Bright halogen lighting; Two 50-watt bulbs (purchase bulbs separately)
  • Pro-style, dishwasher-safe baffle filters with removable grease drip rail
  • Variable speed control remembers last setting blue power-on indicator light: Heat Sentry detects excessive heat and adjusts blower speed automatically.
  • Designed to work with Broan automatic make-up air dampers: MD6T and MD8T
  • Optional pro-style Backsplash Backsplash and decorative 12" Soffit Flue
  • Designed to duct out of the hood shell in either horizontal or vertical direction with any blower configuration
  • Specs

    Blower:

    External

    Size:

    30"

    Finish:

    Stainless Steel

    Width (Inches):

    48"

    Speeds:

    Variable

    Heat Sentry:

    Yes

    Lighting:

    2 Levels

    Filter Type:

    Baffle Filters

    Duct Size:

    10"

    Air Flow Capacity (CFM):

    600

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm