Apply to be a TradeMaster!
Main product image of 30" Stainless Steel Elite Series Under Cabinet Range Hood (600 CFM)
Magnifying glass
Hover image to zoom

30" Stainless Steel Elite Series Under Cabinet Range Hood (600 CFM)

Brand:
Broan
SKU:
E6430SS
Rating:
(0)
Q&A:
(0)
30" Stainless Steel Elite Series Under Cabinet Range Hood (600 CFM)
Magnifying glass
Hover image to zoom
E6430SS has been discontinued
Discontinued June 19, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
E64M Series 30" Pro-Style Range Hood, 650 Max Blower CFM, Stainless Steel
Brand:
Broan
SKU:E6430SSM
(0)
Order by today, receive 3 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Width (Inches)
30" Width
Product Highlight: Finish
Stainless Steel
Product Highlight: Air Flow Capacity (CFM)
600 CFM
Product Highlight: Height (Inches)
10" Height
Product Highlight: Depth (Inches)
22" Depth
Product Highlight: Duct Size
3-1/4" x 10"

Description

–
  • 10" under-cabinet design
  • Brushed stainless steel finish
  • Non-duct kit option available: ANKE60302SS
  • Bright halogen lighting; Two 50-watt bulbs (purchase bulbs separately)
  • Pro-style, dishwasher-safe baffle filters with removable grease drip rail
  • Variable speed control remembers last setting blue power-on indicator light: Heat Sentry detects excessive heat and adjusts blower speed automatically.
  • Designed to work with Broan automatic make-up air dampers: MD6T and MD8T Make-Up Air Damper Application Guide
  • Designed to duct out of the hood shell in either horizontal or vertical direction with internal blowers. External blowers duct vertically
  • Specs

    –
    Width (Inches):

    30"

    Finish:

    Stainless Steel

    Air Flow Capacity (CFM):

    600

    Blower:

    Internal

    Lighting:

    Dual Halogen 50W

    HVI:

    Yes

    Height (Inches):

    10"

    Depth (Inches):

    22"

    Duct Size:

    3-1/4" x 10"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm