Apply to be a TradeMaster!
Main product image of 210 CFM HE Series Energy Recovery Ventilator w/ Top Ports
Magnifying glass
Hover image to zoom

210 CFM HE Series Energy Recovery Ventilator w/ Top Ports

Brand:
Broan
SKU:
ERV200TE
Rating:
(0)
Q&A:
(0)
210 CFM HE Series Energy Recovery Ventilator w/ Top Ports
Magnifying glass
Hover image to zoom
ERV200TE has been discontinued
Discontinued November 7, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
210 CFM AI Series Energy Recovery Ventilator (ERV)
Brand:
Broan
SKU:B210E75RT
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: Amperage
2.2 Amps
Product Highlight: Wattage
135 Watts
Product Highlight: Duct Size
6"
Product Highlight: Energy Star Rated
Yes
Product Highlight: Warranty
Limited Lifetime (Core), 5 Year (Parts) Warranty

Description

The whole home ventilation system is a centerpiece of today’s energy- efficient homes. Broan introduces its new HE that combines the best performance with the best energy efficiency to provide fresher, purer air in your home at a lower overall operating cost. That’s Pure Efficiency.

The ERV200 ECM is the perfect solution for mid to large size homes in need for the most energy-efficient ventilation solution.

Features:
  • Up to 210 CFM at 0.4 in. w.g.
  • High efficiency energy recovery core with a sensible recovery efficiency of 84% at 32°F and 65% at -13°F
  • German-made ECM* motors
  • Minimal power consumption of 22 W and 2.9 CFM/Watt at 64 CFM
  • Merv 6 grade filters and optional HEPA filtration
  • Electronic balancing and no balancing dampers
  • Electronically Commutated Motor.

Specs

Min Airflow (CFM):

50

Max Airflow (CFM):

226

Voltage:

120v

Amperage:

2.2

Wattage:

135

Duct Size:

6"

Filter Type:

Merv 6

Apparent Sensible Efficiency at 32°F:

88%

Sensible Recovery Efficiency at -13°F:

65%

Sensible Recovery Efficiency at 32°F:

84%

Total Recovery Efficiency at 95°F:

68%

Energy Star Rated:

Yes

Weight (lbs):

50 lbs

Port Location:

Top

Warranty:

Limited Lifetime (Core)

5 Year (Parts)

Airflow Capacity (CFM at 0.2 w.g.):

50-226

Airflow Capacity (CFM at 0.4 w.g.):

50-210

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Voltage
Amperage
Wattage
Duct Size
Weight (lbs)
120v
2.2
135
6"
50 lbs

You May Also Need