Apply to be a TradeMaster!
Main product image of VER 200 Energy Recovery Ventilator (170 CFM)
Magnifying glass
Hover image to zoom

VER 200 Energy Recovery Ventilator (170 CFM)

Brand:
Fantech
SKU:
VER200
Rating:
(0)
Q&A:
(0)
VER 200 Energy Recovery Ventilator (170 CFM)
Magnifying glass
Hover image to zoom
$1,761.00 each
In Stock
In Stock
Get 2 Tue, Aug 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: Duct Size
5"
Product Highlight: Amperage
1.24 Amps
Product Highlight: Air Flow Capacity (CFM)
170 CFM
Product Highlight: Wattage
187 Watts

Description

VER 200 Energy Recovery Ventilator (170 CFM)


Fantech's VER 200 is a Fresh Air Appliance with energy recovery. The product is designed for higher static pressure applications. Provides up to 200 cfm of fresh air.


The unit brings a continuous supply of fresh air into a home while exhausting an equal amount of contaminated air. The energy recovery core at the center of the unit transfers heat and moisture from incoming air to the outgoing air that was cooled and dried by the building's air conditioner.


Four (4) handing chains with springs are used to hang VER200 to ceiling joists. The hardware pack comes with the product. To mount product on a wall, the wall mount (#422998) is needed. Purchased separately.


Note: If you are using the appliance for a simplified installation, i.e. connecting appliance's supply air duct to a furnace's return air duct, the appliance must operate continuously. In case it is turned off, the furnace will continue to draw in outdoor air directly into the furnace without re-heating or re-cooling. If the appliance is installed such that the homeowner may turn it off during the cold or hot seasons, we recommend installing a motorized damper ADC between the appliance's supply air and the furnace's return air duct that closes when the appliance is not operating


Features:

  • For large apartments and 3 to 5 bedroom homes
  • Removable screw terminal for easy connection
  • Compatible with Fantech's low-voltage controls
  • Three speed ventilation control
  • Washable electrostatic filters
  • Anti-microbial material
  • Withstands freezing
  • AHRI certified

Specs

Voltage:

120v

Duct Size:

5"

Hertz:

60

Amperage:

1.24

Air Flow Capacity (CFM):

170

Wattage:

187

Phase:

1

Weight (lbs):

52.9 lbs

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

6" Insulated Flex Duct (25 Ft)
SKU: FIDT6
Fantech

14 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy