Shop Resideo Sale
Main product image of LED Grille Upgrade for Ventilation Fans
Magnifying glass
Hover image to zoom

LED Grille Upgrade for Ventilation Fans

Brand:
Broan
SKU:
FG600S
Rating:
(4)
Q&A:
(0)
LED Grille Upgrade for Ventilation Fans
Magnifying glass
Hover image to zoom
FG600S has been discontinued
Discontinued August 24, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
Quick Install Bathroom Exhaust Fan Upgrade Cover (Single Unit)
Brand:
Broan
SKU:FG600RGBS
(0)
Order by today, receive 17 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Amperage
0.15 Amps
Product Highlight: Color
Bright White
Product Highlight: Voltage
120v

Description

–
Broan FG600S is a unique lighted ventilation fan grille which allows you to upgrade your non-lighted ventilation fan or tired incandescent fan/light into a sleek fan/light with bright, efficient LED lighting quickly and easily. This lighted grille is designed with fewer ventilation slots to stay clean longer and is a crisp, bright white to coordinate with today’s popular ceiling paint colors. Installation can be completed in 5 minutes or less thanks to a quick connect pass-thru plug. No extra wiring is required and the grille is sized just right to conveniently cover existing dry wall cuts for an easy, no cut install.

Features & Benefits:

  • Corrosion-resistant white finish designed to coordinate with the most popular white ceiling paint colors
  • CleanCover™ grille stays cleaner longer with fewer vent slots to clean
  • No cutting of ceiling material required. Grille hides existing drywall cuts
  • No additional wiring needed with a quick connect pass-thru plug. Simply plug the new grille into the fan receptacle and the motor into the grille’s pass-thru plug
  • Soft LED lighting illuminates darker areas of the bathroom
  • 750 Lumens
  • 3000K Color Temperature
  • Rated Life of 25,000 hours
  • Grille Dimensions: 11" x 9-3/4" x 2"
  • Includes two sets of grille springs for use with multiple ventilation fan models
  • Compatible with existing ventilation fan housing dimensions of 7½” x 7¼” and 8¼” x 8”
  • UL approved for use with the following current and legacy models:
  • Broan 576, 670, 671, 674, 676, 678, 679, 680, 683, 684, 688, 689, 770, 771, 784, 679L, 683C, 683L, E050, E070, ED50L, HD50, HD50L, HD80, HD80L
  • NuTone 695, 763, 6950, 50NT, 684NT, 696N, 696N0, 763N, 763NC, 80NT, 80NTE, HD50LNT, HD50NT, HD80LNT, HD80NT
  • Nautilus N671, N676, N678, N679, N680, N688
  • ABC Co. NCF80
  • Acme VQ50, VQ80
  • American Coolair CF670A1151, CF684A1151
  • Carnes VCDD005C, VCDD008C
  • Fantech 6CEV005A, 6CEV008A
  • Greenheck SP-C50
  • Jenn Fan FF50, FF50E, FF80
  • Penn Z1, ZL1, ZL2
  • Twin City T050, T080
  • US Fan Intl UVQ50, UVQ80

Specs

–
Amperage:

0.15

Hertz:

60

Lumens:

750

Color:

Bright White

Color Temperature:

3000K

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

E.Z. installation for sure

I was stuck. I could buy a tube replacement but the ballast could not be replaced. A salesman where I was calling to get the ballast gave me a link to see if this product would work for me. I was a little hesitant because it sounded too simple. But the money back guarantee allowed my skepticism to wane and I ordered. I am so glad I did. Took about 3 minutes to install. Everything about their ad copy was accurate. thanks
The Truth
Seattle, WA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to install and good looking grille

This grille was used to replace an old yellowing one. The brilliant white grille and the bright LED light immediately gave the exhaust a fresh look.
AK
Boston, MA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works GREAT, saves Time & Money

I used this to add light to an existing AirKing vent fan that had no light, and it works GREAT!!! Saved time & money and not having to install a light to the area! Love It and recommend it to anyone needing light in their vent fan area!
Jody
Foley, Alabama
5 years ago
Was this review helpful to you?

yes

Made it very simple to add a light to the fan which was partly over the shower. This product saved me over $150.00 and no electrical tech needed.
wil
Waterford Wi
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?