Apply to be a TradeMaster!
Main product image of Fresh-In Finish Ring 10" x 15"
Magnifying glass
Hover image to zoom

Fresh-In Finish Ring 10" x 15"

Brand:
Broan
SKU:
FIN-R1015
Rating:
(1)
Q&A:
(0)
Fresh-In Finish Ring 10" x 15"
Magnifying glass
Hover image to zoom
$48.96 each
In Stock
In Stock
Get 3 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height
10"
Product Highlight: Length
15"

Description

–
10" x 15" Fresh-In Finishing Ring

Specs

–
Height:

10"

Length:

15"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

yes

Looks good
Karen
Orlando, Fl
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy