Apply to be a TradeMaster!
Main product image of Fresh In Series Aluminum Supply Fan (180 CFM)
Magnifying glass
Hover image to zoom

Fresh In Series Aluminum Supply Fan (180 CFM)

Brand:
Broan
SKU:
FIN180B
Rating:
(1)
Q&A:
(0)
Fresh In Series Aluminum Supply Fan (180 CFM)
Magnifying glass
Hover image to zoom
$233.56 each
In Stock
In Stock
Get 21 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
130, 180 CFM
Product Highlight: Mount
Wall, Ceiling

Description

–
Features:
  • High efficiency ECM motor
  • Constant airflow blower designed to maintain the selected airflow in standard installations
  • Silent ventilation with balanced metallic dual inlet blower wheel
  • Spring loaded damper
  • Blower efficiency as high as 12.4 CFM/W
  • Protection grill for blower
  • Adjustable speed from 30 to 180 CFM in 10 CFM increments
  • Offers the greatest reduction of HERS score compared to CIF solutions or PSC motors
  • High density EPS Insulation
  • Metal housing
  • Filtration
  • Robust design
  • Five installation possibilities: ceiling hung, flush to ceiling, attic mounted, ceiling mounted and wall mounted
  • Paintable door and frame
  • Compact and designed to fit between 12-in. cc joists
  • 6-in. diameter ports with integrated test ports and bumps to maintain tie-trap in place
  • 6-ft power cord
  • Easy maintenance : can be done within 5 minutes through the access door
  • 9.25" x 9.25" x 2" MERV 8 filter
  • 9.25" x 9.25" x 2" MERV 13 filter
  • Paintable decorative finishing ring for discreet installation
  • The BROAN™ Fresh In Basic is protected by a 5-year warranty on parts only.
  • When properly installed and set, this unit is:
    • HVI certified
    • ASHRAE 62.2 2010, 2016, IRC/IMC compliant
    • ETL Listed. Conforms to UL 507
    • Exceeds the ENERGY STAR requirements for Inline Fans
  • Specs

    –
    Product Type:

    Fan

    Mount:

    Wall

    Ceiling

    Motor:

    ECM

    Air Flow Capacity (CFM):

    130

    180

    Fan Type:

    MERV 8

    MERV 13

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    8 Replacement Parts

    Clip-In 6" Port
    SKU: S97021041
    Broan
    Main Filter
    SKU: S97021045
    Broan
    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    I would buy this product again

    Great for O/A application
    Richard Duchamp
    Houston,Tx
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy