Apply to be a TradeMaster!
Main product image of Fresh In Series Premium Aluminum Supply Fan (180 CFM) - Hardwired
Magnifying glass
Hover image to zoom

Fresh In Series Premium Aluminum Supply Fan (180 CFM) - Hardwired

Brand:
Broan
SKU:
FIN180P-HW
Rating:
(0)
Q&A:
(0)
Fresh In Series Premium Aluminum Supply Fan (180 CFM) - Hardwired
Magnifying glass
Hover image to zoom
$306.41 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
130, 180 CFM
Product Highlight: Mount
Wall, Ceiling

Description

–
Set it, forget it, and ventilate in a smart, code-compliant manner with preset code-compliant settings. Or, where code-compliance isn’t required, select from one of 5 comfort modes. Ultra compact, Broan Fresh In supply fans can be installed easily between 12” ceiling joists with the included bracket, and between 16” and 24” joists with a separate mounting bracket kit (Model Number FIN-S1624, not included, see accessories). Fresh In supply fans mount flush to the ceiling, in the attic, in a wall, or anywhere it fits and can be properly ducted. With an optional finishing ring and a paintable filter access door, the ventilator blends in wherever it is installed. All models are available either hardwired or with a 6-ft power cord

Features:
  • High efficiency ECM motor
  • Constant airflow blower designed to maintain the selected airflow in standard installations
  • Silent ventilation with balanced metalic dual inlet blower wheel
  • Motorized damper
  • Blower efficiency as high as 9.7 CFM/W
  • Protection grill for blower
  • Learns from the AHU’s operation patterns and the climate variations to provide optimal efficiency
  • Eight operation modes: 3 code-compliant modes and 5 comfort and energy-saving modes
  • Temperature and humidity sensor
  • Temperature and humidity limit settings
  • Two possible speeds at set up (130 & 180 CFM)
  • Offers the greatest reduction of HERS score compared to CIF solutions or PSC motors
  • High density EPS Insulated housing
  • Metal housing
  • Filtration
  • Robust design
  • Unequaled installation flexibility: stand alone or combined to an AHU; ceiling hung, attic, flush to ceiling, ceiling mounted, wall mounted
  • Paintable door and frame
  • Compact and designed to fit between 12-in. c.c. joists
  • 6-in. diameter ports with integrated test ports and bumps to maintain tie-trap in place
  • 6-ft power cord
  • Easy maintenance : can be done within 5 minutes through the access door
  • Powered from AHU 24 VAC (R,C) (or low voltage transformer)
  • Connected to thermostat (W, Y, G)
  • VT11W Wall Control that off ers an ON/OFF function and a filter maintenance reminder
  • 9.25" x 9.25" x 2" MERV 8 fi lter
  • .25" x 9.25" x 2" MERV 13 fi lter
  • Paintable decorative finishing ring for discreet installation
  • The BROAN™ Fresh In Premium is protected by a 5-year warranty on parts only

  • When properly installed and set, this unit is:
    • HVI certifi ed
    • ASHRAE 62.2 2010, 2016, IRC/IMC compliant
    • ETL Listed. Conforms to UL 507
    • Exceeds the ENERGY STAR requirements for Inline Fans
  • Specs

    –
    Product Type:

    Fan

    Mount:

    Wall

    Ceiling

    Motor:

    ECM

    Air Flow Capacity (CFM):

    130

    180

    Fan Type:

    MERV 13

    MERV 8

    Min. Operating Temp:

    14°F

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy