Apply to be a TradeMaster!
Main product image of 1100 CFM In-Line Blower
Magnifying glass
Hover image to zoom
1100 CFM In-Line Blower
Magnifying glass
Hover image to zoom
HLB11 has been discontinued
Discontinued November 23, 2022
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
1100 CFM
Product Highlight: Duct Size
10"
Product Highlight: Amperage
5 Amps
Product Highlight: Depth (Inches)
18" Depth
Product Highlight: Length (Inches)
22" Length
Product Highlight: Width (Inches)
18" Width

Description

–
Installs remotely in the interior of the home - not restricted by exterior applications.
  • 8-position mounting brackets or suspends with special suspension chains (hanger kit included).
  • Designed to work independently from Internal or External blowers, this is not a boost blower - the HLB series needs no other blowers in the system.
  • Specially designed resilient motor mounts and housing isolation mounts prevent vibration noise.
  • Flexible duct design allows straight-through or right-angle connections with built-in damper.
  • Includes a 10" round ductwork transition
  • Specs

    –
    Air Flow Capacity (CFM):

    1100

    Duct Size:

    10"

    Amperage:

    5

    Depth (Inches):

    18"

    Length (Inches):

    22"

    Width (Inches):

    18"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: IS THIS BLOWER VARIABLE OR MULTI-SPEED?

    Asked by DUKE 11 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    The speed on the HLB11 blower can be controlled by a solid state speed control. The maximum unit flow is 1100 CFM.

    Was this review helpful to you?