Apply to be a TradeMaster!
Main product image of 800 CFM In-Line Blower
Magnifying glass
Hover image to zoom
800 CFM In-Line Blower
Magnifying glass
Hover image to zoom
HLB9 has been discontinued
Discontinued February 9, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
800 CFM
Product Highlight: Duct Size
10"
Product Highlight: Depth (Inches)
18" Depth
Product Highlight: Length (Inches)
22" Length
Product Highlight: Width (Inches)
18" Width

Description

–
Installs remotely in the interior of the home - not restricted by exterior applications.
  • 8-position mounting brackets or suspends with special suspension chains (hanger kit included).
  • Designed to work independently from Internal or External blowers, this is not a boost blower - the HLB series needs no other blowers in the system.
  • Specially designed resilient motor mounts and housing isolation mounts prevent vibration noise.
  • Flexible duct design allows straight-through or right-angle connections with built-in damper.
  • Includes a 10" round ductwork transition
  • Specs

    –
    Air Flow Capacity (CFM):

    800

    Duct Size:

    10"

    Depth (Inches):

    18"

    Length (Inches):

    22"

    Width (Inches):

    18"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm