Apply to be a TradeMaster!
Main product image of L100L In-Line Ventilation Fan, 6" Round Duct (106 CFM)
Magnifying glass
Hover image to zoom
L100L In-Line Ventilation Fan, 6" Round Duct (106 CFM)
Magnifying glass
Hover image to zoom
L100L has been discontinued
Discontinued July 21, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
L100L Energy Star In-Line Ventilation Fan, 6" Round Duct (106 CFM)
Brand:
Broan
SKU:L100EL
(0)
Order by today, receive 2 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
106 CFM
Product Highlight: Duct Size
6"
Product Highlight: Sone
0.7 Sones
Product Highlight: Housing Dimension
12-1/4" x 12-1/4" x 11-3/4"
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Voltage
120v

Description

–
Features:
  • Suitable for kitchen installations
  • In-line model has removable access panel
  • 106 CFM, 0.7 Sones (AMCA), horizontal ducting
  • Can be ducted horizontally or vertically (95 CFM, 0.3 Sones with vertical mount). In-line ducting available with separate adapter
  • 6" round duct connectors (2)
  • Single, impact-resistant centrifugal blower wheel
  • 20 gauge galvanized steel housing
  • UL Listed for use over bathtubs and showers when connected to a GFCI branch circuit
  • Use Broan Electronic Variable Speed Control to adjust blower speed and sound level (available separately)
  • Housing Dimension: 12-1/4" x 12-1/4" x 11-3/4"
**Note: Specifications on left hand side are based on fans ducted horizontally. Please see Product Specifications document for vertical ducting data.

Specs

–
Product Type:

In-Line Ventilation Fan w/ Round Duct

Duct Size:

6"

Air Flow Capacity (CFM):

106

Voltage:

120v

Sone:

0.7

Hertz:

60

Amperage:

1.1

Nominal RPM:

760

Ducting:

Horizontal

Vertical

Wattage:

87

Housing Dimension:

12-1/4" x 12-1/4" x 11-3/4"

Warranty:

1 Year

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


15 Replacement Parts

Screw - 8B x 1/4"
SKU: S99150415
Broan
6" Duct Connector
SKU: S97014760
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM