The Day Savers – A National Tradesmen Day Contest
Main product image of L250 Ceiling Mount Ventilation Fan, 8" Round Duct (259 CFM)
Magnifying glass
Hover image to zoom
L250 Ceiling Mount Ventilation Fan, 8" Round Duct (259 CFM)
Magnifying glass
Hover image to zoom
$217.00 each
In Stock
In Stock
Get 19 Tomorrow, Sep 2
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
259 CFM
Product Highlight: Duct Size
8"
Product Highlight: Sone
2.2 Sones
Product Highlight: Amperage
2.1 Amps
Product Highlight: Wattage
166 Watts

Description

Note: This product is a suggested replacement for L250MG. The metal grille MG1 is sold separately.

Features:
  • 259 CFM, 2.2 Sones (AMCA), horizontal ducting
  • Can be ducted horizontally or vertically (259 CFM, 2.7 Sones with vertical ducting). In-line ducting available with separate adapter
  • 8" round duct connector
  • Low profile, white polymer grille
  • Single, impact-resistant centrifugal blower wheel
  • 20 gauge galvanized steel housing
  • UL Listed for use over bathtubs and showers when connected to a GFCI branch circuit
  • Use Broan Electronic Variable Speed Control to adjust blower speed and sound level (available separately)
  • Housing Dimension: 12-1/4" x 12-1/4" x 11-3/4"
  • Grille Dimension: 14" x 14"
**Note: Specifications on left hand side are based on fans ducted horizontally. Please see Product Specifications document for vertical ducting data.

Specs

Product Type:

Ceiling Mount Ventilation Fan w/ Round Duct

Duct Size:

8"

Air Flow Capacity (CFM):

259

Sone:

2.2

Amperage:

2.1

Wattage:

166

Nominal RPM:

830

Grille Material:

Polymeric

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy