Apply to be a TradeMaster!
Main product image of Model MG1 Metal Grille Kit, 14" x 14"
Magnifying glass
Hover image to zoom

Model MG1 Metal Grille Kit, 14" x 14"

Brand:
Broan
SKU:
MG1
Rating:
(3)
Q&A:
(2)
Model MG1 Metal Grille Kit, 14" x 14"
Magnifying glass
Hover image to zoom
$31.46 each
In Stock
In Stock
Get 13 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
14", 14" X 14"

Description

–
Features:
  • White enamel painted steel grille
  • Mounting screws included
  • For L100, L150, L200, L250 & L300 ceiling mount models

Specs

–
Product Type:

Grille Kit

Size:

14"

14" X 14"

Grille Finish:

White

Grille Material:

Enamel Steel

Used With:

L100

L100MG

L150MG

L150

L200MG

L200

L250MG

L250

L300

L300MG

L300KMG

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Customer Images
Showing 1-3 of 3 reviews

These are stamped metal, not high air flow

A/C efficiency it is about the air flow. Getting supply air correct size ducts, big enough air return with bigger size air filter(s), using high flow grills for the returns and high velocity for the supply makes a HUGE difference. Stamped return grill can easily block up to 15% of the air flow!!! … just the grill. So.15% less air goes trough the system… it's 15% decrease in cooling capacity… just the grills. These particular grill are stamped and in m opinion these will be creating even more air flow restriction that regular stamped grills. So, I am returning these.
Ed's Heat and Air.
Memphis, TN
2 years ago
Was this review helpful to you?

Simple, Timeless Elegance

I was looking for a nice metal cover to replace my bathroom ceiling fan's cheap plastic grill. This is it. Fastened it with screw-in anchors and slotted screws - looks great!
Steve
St George, Maine
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast delivery, accurate description

Received exactly what I shopped for (thanks). The grill laid perfectly flushed against the ceiling, for a fresh, clean and neat finish.
Pablo
New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Is it possible to get these grills in 16" x 20"?

Asked by Matt 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, unfortunately this grille is not available in that size. It is 14x14 in order to fit specific Broan fan units. LoSone Select L100, L150, L200, L250, &L300 Series

Was this review helpful to you?

Q: I have an existing bathroom ventilation fan without a grill. It is approximately 12" x 12". Specifically: how is this grill installed on my ceiling over the existing fan?

Asked by dina 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This specific grille has mounting screws. It is designed to fit Broan LoSone Select® L100, L150, L200, L250, & L300 Series fans.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy