Apply to be a TradeMaster!
Main product image of L250MG Ceiling Mount Ventilation Fan w/ Metal Grille, 8" Round Duct (265 CFM)
Magnifying glass
Hover image to zoom
L250MG Ceiling Mount Ventilation Fan w/ Metal Grille, 8" Round Duct (265 CFM)
Magnifying glass
Hover image to zoom
L250MG has been discontinued
Discontinued November 23, 2022
This product was discontinued by the manufacturer.
Suggested Alternative:
L250 Ceiling Mount Ventilation Fan, 8" Round Duct (259 CFM)
Brand:
Broan
SKU:L250E
(0)
Order by 6PM, receive 28 by Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
265 CFM
Product Highlight: Duct Size
8"
Product Highlight: Sone
2.5 Sones
Product Highlight: Housing Dimension
12-1/4" x 12-1/4" x 11-3/4"
Product Highlight: Grille Dimension
14" x 14"
Product Highlight: Warranty
1 Year Warranty

Description

–
Features:
  • 265 CFM, 2.5 Sones (AMCA), horizontal ducting
  • Can be ducted horizontally or vertically (262 CFM 2.7 Sone with vertical ducting). In-line ducting available with separate adapter
  • 8" round duct connector
  • Low profile, white metal grille
  • Single, impact-resistant centrifugal blower wheel
  • 20 gauge galvanized steel housing
  • Use Broan Electronic Variable Speed Control to adjust blower speed and sound level (available separately)
  • Housing Dimension: 12-1/4" x 12-1/4" x 11-3/4"
  • Grille Dimension: 14" x 14"
**Note: Specifications on left hand side are based on fans ducted horizontally. Please see Product Specifications document for vertical ducting data.

Specs

–
Product Type:

Ceiling Mount Ventilation Fan w/ Metal Grille

Duct Size:

8"

Voltage:

120v

Air Flow Capacity (CFM):

265

Hertz:

60

Sone:

2.5

Housing Dimension:

12-1/4" x 12-1/4" x 11-3/4"

Grille Dimension:

14" x 14"

Amperage:

2.1

Ducting:

Horizontal

Vertical

Nominal RPM:

805

Wattage:

166

Grille Finish:

White

Warranty:

1 Year

Grille Material:

Metal

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


16 Replacement Parts

Slotted Pan Head Screw - #10-16 x 7/8"
SKU: S99150591
Broan
Side Insulation
SKU: S99500391
Broan
Screw - 8B x 1/4"
SKU: S99150415
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM