Shop Resideo Sale
Main product image of L300L In-Line Ventilation Fan, 8" Round Duct (293 CFM)
Magnifying glass
Hover image to zoom
L300L In-Line Ventilation Fan, 8" Round Duct (293 CFM)
Magnifying glass
Hover image to zoom
L300L has been discontinued
Discontinued June 16, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
L300EL In-Line E-Star Ventilation Fan, 8" Round Duct (293 CFM)
Brand:
Broan
SKU:L300EL
(1)
Order by 6PM, receive 12 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
293 CFM
Product Highlight: Duct Size
8"
Product Highlight: Sone
3.1 Sones
Product Highlight: Housing Dimension
12-1/4" x 12-1/4" x 11-3/4"
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Voltage
120v

Description

–
Features:
  • In-line model has removable access panel
  • No insulation inside housing
  • 293 CFM, 3.1 Sones (AMCA), horizontal ducting
  • Can be ducted horizontally or vertically (283 CFM, 2.4 Sones with vertical mount). In-line ducting available with separate adapter
  • 8" round duct connectors (2)
  • Single, impact-resistant centrifugal blower wheel
  • 20 gauge galvanized steel housing
  • UL Listed for use over bathtubs and showers when connected to a GFCI branch circuit
  • Use Broan Electronic Variable Speed Control to adjust blower speed and sound level (available separately)
  • Housing Dimension: 12-1/4" x 12-1/4" x 11-3/4"
**Note: Specifications on left hand side are based on fans ducted horizontally. Please see Product Specifications document for vertical ducting data.

Specs

–
Product Type:

In-Line Ventilation Fan w/ Round Duct

Duct Size:

8"

Air Flow Capacity (CFM):

293

Voltage:

120v

Sone:

3.1

Hertz:

60

Amperage:

2.6

Wattage:

212

Nominal RPM:

1145

Ducting:

Horizontal

Vertical

Housing Dimension:

12-1/4" x 12-1/4" x 11-3/4"

Warranty:

1 Year

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


14 Replacement Parts

Screw - 8B x 1/4"
SKU: S99150415
Broan
Damper Assembly - 8" Round
SKU: S97014761
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Great fan

It's quiet and moves lots of air
Barry
Racine, WI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?