Apply to be a TradeMaster!
Main product image of L300MG Ceiling Mount Ventilation Fan w/ Metal Grille, 8" Round Duct (316 CFM)
Magnifying glass
Hover image to zoom

L300MG Ceiling Mount Ventilation Fan w/ Metal Grille, 8" Round Duct (316 CFM)

Brand:
Broan
SKU:
L300MG
Rating:
(1)
Q&A:
(0)
L300MG Ceiling Mount Ventilation Fan w/ Metal Grille, 8" Round Duct (316 CFM)
Magnifying glass
Hover image to zoom
L300MG has been discontinued
Discontinued December 19, 2022
This product was discontinued by the manufacturer.
Suggested Alternative:
L300 Ceiling Mount Ventilation Fan, 8" Round Duct (308 CFM)
Brand:
Broan
SKU:L300E
(7)
Order by today, receive 32 by Thursday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
316 CFM
Product Highlight: Duct Size
8"
Product Highlight: Sone
3 Sones
Product Highlight: Housing Dimension
12-1/4" x 12-1/4" x 11-3/4"
Product Highlight: Grille Dimension
14" x 14"
Product Highlight: Warranty
1 Year Warranty

Description

Features:
  • 316 CFM, 3.0 Sones (AMCA), horizontal ducting
  • Can be ducted horizontally or vertically (314 CFM 2.8 Sone with vertical ducting). In-line ducting available with separate adapter
  • 8" round duct connector
  • Low profile, white metal grille
  • Single, impact-resistant centrifugal blower wheel
  • 20 gauge galvanized steel housing
  • Use Broan Electronic Variable Speed Control to adjust blower speed and sound level (available separately)
  • Housing Dimension: 12-1/4" x 12-1/4" x 11-3/4"
  • Grille Dimension: 14" x 14"
**Note: Specifications on left hand side are based on fans ducted horizontally. Please see Product Specifications document for vertical ducting data.

Specs

Product Type:

Ceiling Mount Ventilation Fan w/ Metal Grille

Duct Size:

8"

Voltage:

120v

Air Flow Capacity (CFM):

316

Hertz:

60

Sone:

3

Housing Dimension:

12-1/4" x 12-1/4" x 11-3/4"

Grille Dimension:

14" x 14"

Amperage:

2.6

Ducting:

Horizontal

Vertical

Nominal RPM:

860

Wattage:

212

Grille Finish:

White

Warranty:

1 Year

Grille Material:

Metal

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


15 Replacement Parts

Isolator Bushing / Motor Grommet
SKU: S99100491
Broan
Side Insulation
SKU: S99500391
Broan
Screw - 8B x 1/4"
SKU: S99150415
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

L300MG Broan Ventilation Fan

This product was installed as an exhaust fan obove our electric range in kitchen. The fan works reasonably quiet and efficiently. I had some difficulty installing the fan at the limited space available inside the oven funnel in the ceiling. Some ceiling hanging or pulling up system would be useful. Also 8" outlet is too large for a home kitchens which generally has 6" duct piping. Either a 6" outlet or a 8"/6" transition funnel for sale would be useful. It took us a while to find this transition. Additionally the sales list did not include the variable speed switch. We would have ordered this if it was available. We had to buy a switch from a hardware store, which also took us some driving around and searching. $35 you charge for handling and delivery is also very high.
Demir
Houston, TX
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?