Apply to be a TradeMaster!
Main product image of L400K Ceiling Mount Ventilation Fan, 4-1/2" x 18-1/2" Duct (406 CFM)
Magnifying glass
Hover image to zoom

L400K Ceiling Mount Ventilation Fan, 4-1/2" x 18-1/2" Duct (406 CFM)

Brand:
Broan
SKU:
L400K
Rating:
(0)
Q&A:
(0)
L400K Ceiling Mount Ventilation Fan, 4-1/2" x 18-1/2" Duct (406 CFM)
Magnifying glass
Hover image to zoom
L400K has been discontinued
Discontinued February 4, 2023
This product was discontinued by the manufacturer.
Suggested Alternative:
L400L In-Line Ventilation Fan, 4-1/2" x 18-1/2" Duct (406 CFM)
Brand:
Broan
SKU:L400L
(0)
Order by today, receive 4 by Thursday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
406 CFM
Product Highlight: Duct Size
4-1/2" x 18-1/2"
Product Highlight: Sone
3.3 Sones
Product Highlight: Housing Dimension
21-1/2" x 12-1/4" x 11-3/4"
Product Highlight: Grille Dimension
21" x 14"
Product Highlight: Warranty
1 Year Warranty

Description

Features:
  • Suitable for kitchen applications
  • 406 CFM, 3.3 Sones (AMCA), horizontal ducting
  • Can be ducted horizontally or vertically (399 CFM, 3.3 Sones with vertical ducting). In-line ducting available with separate adapter
  • 4-1/2" x 18-1/2" duct connector
  • Quiet automatic backdraft dampers
  • Painted white enamel metal grille
  • Two metal centrifugal blower wheels
  • Use Broan Electronic Variable Speed Control to adjust blower speed and sound level (available separately)
  • Housing Dimension: 21-1/2" x 12-1/4" x 11-3/4"
  • Grille Dimension: 21" x 14"
**Note: Specifications on left hand side are based on fans ducted horizontally. Please see Product Specifications document for vertical ducting data.

Specs

Product Type:

Ceiling Mount Ventilation Fan

Air Flow Capacity (CFM):

406

Duct Size:

4-1/2" x 18-1/2"

Sone:

3.3

Voltage:

120v

Amperage:

1.4

Hertz:

60

Wattage:

146

Housing Dimension:

21-1/2" x 12-1/4" x 11-3/4"

Nominal RPM:

675

Grille Dimension:

21" x 14"

Ducting:

Horizontal

Vertical

Grille Finish:

White

Grille Material:

Metal

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


20 Replacement Parts

Screw - 8B x 1/4"
SKU: S99150415
Broan
Rubber Isolator
SKU: S99100497
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM