Apply to be a TradeMaster!
Main product image of L500 Ceiling Mount Ventilation Fan, 4-1/2" x 18-1/2" Duct (514 CFM)
Magnifying glass
Hover image to zoom

L500 Ceiling Mount Ventilation Fan, 4-1/2" x 18-1/2" Duct (514 CFM)

Brand:
Broan
SKU:
L500
Rating:
(1)
Q&A:
(1)
L500 Ceiling Mount Ventilation Fan, 4-1/2" x 18-1/2" Duct (514 CFM)
Magnifying glass
Hover image to zoom
$338.00 each
In Stock
In Stock
Get 13 Tue, Sep 29
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
514 CFM
Product Highlight: Duct Size
4-1/2" x 18-1/2"
Product Highlight: Sone
3.3 Sones
Product Highlight: Housing Dimension
21-1/2" x 12-1/4" x 11-3/4"
Product Highlight: Grille Dimension
21" x 14"
Product Highlight: Warranty
1 Year Warranty

Description

–
Features:
  • 514 CFM, 3.3 Sones (AMCA), horizontal ducting
  • Can be ducted horizontally or vertically (512 CFM, 3.2 Sones with vertical ducting). In-line ducting available with separate adapter
  • 4-1/2" x 18-1/2" duct connector
  • Quiet automatic backdraft dampers
  • Painted white enamel metal grille
  • Two metal centrifugal blower wheels
  • Use Broan Electronic Variable Speed Control to adjust blower speed and sound level (available separately)
  • Housing Dimension: 21-1/2" x 12-1/4" x 11-3/4"
  • Grille Dimension: 21" x 14"
**Note: Specifications on left hand side are based on fans ducted horizontally. Please see Product Specifications document for vertical ducting data.

Specs

–
Product Type:

Ceiling Mount Ventilation Fan

Duct Size:

4-1/2" x 18-1/2"

Air Flow Capacity (CFM):

514

Voltage:

120v

Sone:

3.3

Hertz:

60

Housing Dimension:

21-1/2" x 12-1/4" x 11-3/4"

Amperage:

2.2

Grille Dimension:

21" x 14"

Ducting:

Horizontal

Vertical

Wattage:

232

Nominal RPM:

810

Grille Finish:

White

Grille Material:

Metal

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

20 Replacement Parts

Side Insulation
SKU: S99500391
Broan
Screw - 8B x 1/4"
SKU: S99150415
Broan
Rubber Isolator
SKU: S99100497
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would definitely buy this again

It works perfect in my building keeping the smoke out
Terry
Texas
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Hello! Can this be used in the kitchen to ventilate smoke when cooking? Thanks.

Asked by Rye 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Rye, thanks for writing in. Yes, this can be used in a kitchen ventilation application.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy