Apply to be a TradeMaster!
Main product image of Model 80L Variable Speed Control, 120V
Magnifying glass
Hover image to zoom

Model 80L Variable Speed Control, 120V

Brand:
Broan
SKU:
80L
Rating:
(1)
Q&A:
(0)
Model 80L Variable Speed Control, 120V
Magnifying glass
Hover image to zoom
$83.44 each
In Stock
In Stock
Get 8 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
3 Amps

Description

–
Variable Speed Control - 3.0 Amp, 120V, 60 Hz (may be used with select models).

Specs

–
Product Type:

Control

Voltage:

120v

Hertz:

60

Amperage:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

L500 Ceiling Mount Ventilation Fan, 4-1/2" x 18-1/2" Duct (514 CFM)
SKU: L500
Broan

Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Very disappointed

I purchased this to work with a ventilation fan. This switch was listed as specifically appropriate for my fan. When the switch is set toward the highest end of the spectrum, everything operates as expected. As soon as I try to use it toward the lower end of the range, the fan begins to rattle and hum.
BFC
Martin, MI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy