Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Ventilation Fans
Broan-NuTone Ventilation Fans
Broan-NuTone Parts
Model LAF1 Grease Filter, 12" x 12-1/4"
Brand:
Broan
SKU:
LAF1
Rating:
(1)
Q&A:
(0)
Hover image to zoom
LAF1 has been discontinued
Discontinued December 29, 2022
This product was discontinued by the manufacturer.
MANUALS (1)
Product Overview
Product Overview
Direct Replacement:
Model SLAF1 Grease Filter, 12" x 12-1/4"
Brand:
Broan
SKU:
SLAF1
(0)
Backorder
Get it
Mon, Nov 9 - Mon, Nov 16
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
12" x 12-1/4"
Description
–
Features:
Aluminum mesh filter traps grease and protects motor
Dishwasher safe
Size: 12" x 12-1/4"
For use with metal grilles
For L100/150/200/250/300 Series
Specs
–
Product Type:
Grease Filter
Size:
12" x 12-1/4"
Used With:
L100
L100MG
L150
L150MG
L200
L200MG
L250
L250MG
L300
L300MG
L300KMG
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
4 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
I would buy again
just what I ordered
gomer
knoxville,pa
5 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video