Apply to be a TradeMaster!
Main product image of Model SLAF1 Grease Filter, 12" x 12-1/4"
Magnifying glass
Hover image to zoom

Model SLAF1 Grease Filter, 12" x 12-1/4"

Brand:
Broan
SKU:
SLAF1
Rating:
(0)
Q&A:
(0)
Model SLAF1 Grease Filter, 12" x 12-1/4"
Magnifying glass
Hover image to zoom
$35.07 each
Backorder
Backorder
Get it Mon, Nov 9 - Mon, Nov 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12" x 12-1/4"

Description

–
Features:
  • Aluminum mesh filter traps grease and protects motor
  • Dishwasher safe
  • Size: 12" x 12-1/4"
  • For use with metal grilles
  • For L100/150/200/250/300 Series

Specs

–
Size:

12" x 12-1/4"

Product Type:

Grease Filter

Used With:

L100

L100MG

L150

L150MG

L200

L200MG

L250

L250MG

L300

L300MG

L300KMG

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy