Apply to be a TradeMaster!
Main product image of Model LP510R LoProfile Ventilation Fan (Selectable 50/80/100 CFM)
Magnifying glass
Hover image to zoom

Model LP510R LoProfile Ventilation Fan (Selectable 50/80/100 CFM)

Brand:
Broan
SKU:
LP510R
Rating:
(0)
Q&A:
(0)
Model LP510R LoProfile Ventilation Fan (Selectable 50/80/100 CFM)
Magnifying glass
Hover image to zoom
$115.00 each
In Stock
In Stock
Get 15 Fri, Nov 20
Order by today, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
100, 50, 80 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
0.4, 0.9, 1.2 Sones
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Voltage
120v
Product Highlight: Energy Star Rated
Yes

Description

–
The Broan LoProfile fan is our solution for installations where conventional ventilation simply won't fit. The LoProfile fan is narrow enough to be installed in a wall between 2x4 studs, such as multi-family applications. This Lo-Profile fan is the only exhaust ventilation fan on the market that features selectable CFM, between 50, 80, and 100 CFM and pre-installed continuous run that allows a user to set their low-speed mode between 30 and 100 CFM. This fan also features TRUE CFM which when installed the fan will not lose CFM performance regardless of how complicated the ducting. This bath fan meets ASHREA 62.2 and is ENERGY STAR certified.

Features:
  • Selectable CFM and Continuous Run: speeds of 50-80-100 for effective ventilation and built-in continuous run technology to remove moisture and reduce the risk of mold or mildew in most full baths
  • Quiet Performance: 0.4 / 0.9 / 1.2 Sones for quiet performance, enough sound to know your fan is on
  • Adjustable low CFM setting allows precise adjustment to prevent over-ventilating and maximize energy efficiency
  • Adjustable time delay sets how long fan will run on high speed before returning to a continuous lower speed
  • ETL listed for use over bathtubs and showers when connected to GFCI protected branch circuit (ceiling installation only)
  • Powerful enough for rooms up to 90 sq. ft.
  • 4" oval duct connection for installation flexibility, allows for ceiling or wall mounting

Specs

–
Product Type:

Ventilation Fan

Air Flow Capacity (CFM):

100

50

80

Voltage:

120v

Duct Size:

4"

Sone:

0.4

0.9

1.2

Energy Star Rated:

Yes

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy