Apply to be a TradeMaster!
Main product image of Lo-Profile 50/80/100 Selectable w/Humidity Sensing
Magnifying glass
Hover image to zoom

Lo-Profile 50/80/100 Selectable w/Humidity Sensing

Brand:
Broan
SKU:
LP510RS
Rating:
(1)
Q&A:
(0)
Lo-Profile 50/80/100 Selectable w/Humidity Sensing
Magnifying glass
Hover image to zoom
$163.89 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
80, 50, 100 CFM

Description

–
Project packs are ideal for Contractors and Builders who have yet to pick out the final product. With the housing for the fan sold separately from the grille and motor, contractors are able to continue with construction and not have to worry about damaging, losing or storing the product. Once all construction is complete, the purchase of a finish pack, 4 grilles and 4 motor/blower wheels, can be made to add the finishing touches to the room. The Broan_ LoProfile Fan is our solution for installations where conventional ventilation simply won't fit. Where multi-family applications require it, the LoProfile fan is narrow enough to be installed in a wall between 2x4 studs. It also features selectable CFM, between 50, 80, and 100 CFM and pre-installed continuous run that allows a user to set their low-speed mode between 30 and 100 CFM.

Specs

–
Air Flow Capacity (CFM):

80

50

100

Product Type:

Ventilation Fan

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

A Keeper

After much research for a Property Manager's Clients' Bath Mold issues, I found that this product was ideal. Works very well.
Energizer
Apex, NC
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy