Apply to be a TradeMaster!
Main product image of LoProfile Bathroom Exhaust Fan 50/80/100 Housing
Magnifying glass
Hover image to zoom

LoProfile Bathroom Exhaust Fan 50/80/100 Housing

Brand:
Broan
SKU:
LPRH
Rating:
(0)
Q&A:
(1)
LoProfile Bathroom Exhaust Fan 50/80/100 Housing
Magnifying glass
Hover image to zoom
$36.80 each
BOX UP & SAVE 10%
$133.16 box of 4
$33.29 each
In Stock
In Stock
Get 11 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Energy Star Rated
Yes

Description

–

Project packs are ideal for Contractors and Builders who have yet to pick out the final product.   With the housing for the fan sold separately from the grille and motor, contractors are able to continue with construction and not have to worry about damaging, losing or storing the product.  Once all construction is complete, the purchase of a finish pack, 4 grilles and 4 motor/blower wheels, can be made to add the finishing touches to the room.  The Broan LoProfile Fan is our solution for installations where conventional ventilation simply won't fit.  Where multi-family applications require it, the LoProfile fan is narrow enough to be installed in a wall between 2x4 studs.  It also features selectable CFM, between 50, 80, and 100 CFM and pre-installed continuous run that allows a user to set their low-speed mode between 30 and 100 CFM.


Features:

  • Selectable CFM and Continuous Run:  speeds of 50-80-100 for effective ventilation and built-in continuous run technology to remove moisture and reduce the risk of mold or mildew in most full baths
  • TRUE CFM: Installed exhaust fan will not lose CFM performance even with complicated ducting, unlike the competition. 
  • ENERGY STAR Certified & Meets ASHRAE 62.2
  • 4" oval duct connection for installation flexibility, allows for ceiling or wall mounting
  • Housing and finish packs sold separately
  • Adjustable low CFM setting allows precise adjustment to prevent over-ventilating and maximize energy efficiency
  • Adjustable time delay sets how long fan will run on high speed before returning to a continuous lower speed
  • ETL listed for use over bathtubs and showers when connected to GFCI protected branch circuit (ceiling installation only)
  • Powerful enough for rooms up to 90 sq. ft.
  • 4" oval duct connection for installation flexibility, allows for ceiling or wall mounting . Optional 4" oval to 3" round duct adapter sold separately (S1110515)

Specs

–
Product Type:

Ventilation Fan

Energy Star Rated:

Yes

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what is the voltage?

Asked by maggie 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The LP80 fan requires 120 volts AC hardwired to the fan unit for operation.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy