Apply to be a TradeMaster!
Main product image of 10" Make-Up Air Slave Damper (Damper Only)
Magnifying glass
Hover image to zoom
10" Make-Up Air Slave Damper (Damper Only)
Magnifying glass
Hover image to zoom
MD10S has been discontinued
Discontinued January 6, 2023
This product was discontinued by the manufacturer.
Suggested Alternative:
10" Motorized Universal Make-Up Air Damper with Pressure Sensor Kit
Brand:
Broan
SKU:MD10TU
(3)
Order by 6PM, receive 67 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Size
10"
Product Highlight: Shape
Round

Description

BROAN interlocked make-up air dampers provide outside air, when required, to keep the air in the home fresher by allowing the range hood to operate at optimum levels.
  • Slave dampers are interlocked to the main automatic make-up air damper and open in unison for synchronized operation. They close, along with the main damper, as soon as the range hood is powered off. Slave dampers can be 'ganged' together to provide a cost effective means to provide for higher volumes of make-up air
  • Interlocked make-up air damper systems meet IRC Code requirements for make-up air with range hoods over 400 CFM
  • Interlocked make-up air systems avoid wasted energy associated with barometric solutions and do not let unwanted air into the home during heating or cooling activities so air pressure is equalized for a well-balanced environment
  • Slave dampers are designed to work with all BROAN Automatic make-up air dampers including Direct Wire models MD6T, MD8T and MD10T LinkLogic controlled models SMD6 and SMD8 and Universal models MD6TU, MD8TU and MD10TU

Specs

Product Type:

Damper

Size:

10"

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm