Shop Resideo Sale
Main product image of 10" Motorized Universal Make-Up Air Damper with Pressure Sensor Kit
Magnifying glass
Hover image to zoom

10" Motorized Universal Make-Up Air Damper with Pressure Sensor Kit

Brand:
Broan
SKU:
MD10TU
Rating:
(3)
Q&A:
(1)
10" Motorized Universal Make-Up Air Damper with Pressure Sensor Kit
Magnifying glass
Hover image to zoom
$394.00 each
In Stock
In Stock
Get 69 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
10"
Product Highlight: Shape
Round

Description

–
Providing make-up air for exhaust devices is easy, controlling it is not - until now. BROAN® Directwire Make-Up Air Dampers, when interlocked with slave dampers, open in unison to provide synchronized operation for kitchen, bath and whole house ventilation products. The MD10T is wired to the transformer, using low voltage wiring, which signals the damper to open and close while the range hood is in operation. The intelligent design options ensure optimum performance in a variety of installations and applications.
  • Interlocked make-up air dampers provide make-up air when called for to keep the home comfortable by allowing the range hood to operate at optimum levels
  • Directwire design works with select BROAN range hoods to balance indoor air pressure by providing interlocked make-up air; damper opens automatically when fans are activated
  • Slave dampers (MD6S, MD8S or MD10S) are interlocked to the main automatic or universal make-up air damper and open in unison for synchronized operation. They close, along with the main damper, as soon as the range hood is powered off. Slave dampers can be 'ganged' together to provide a cost effective means to provide for higher volumes of make-up air Interlocked make-up air damper systems meet IRC Code requirements for make-up air with range hoods over 400 CFM
  • Interlocked make-up air systems avoid wasted energy associated with barometric solutions and do not let unwanted air into the home during heating or cooling activities so air pressure is equalized for a well-balanced environment

Specs

–
Product Type:

Damper

Size:

10"

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

FML10 Fixed Metal Hood for Supply or Exhaust, 10" Duct (Single Unit)
SKU: FML10
Fantech

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I will continue to purchase this product

This is the product that i use on most all of the houses we install new HVAC systems in for makeup air on our kitchen hoods
Lad
Bluffton SC
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Satisfaction for fresh air requirements.

Pressure switch opens damper when hood is turned on.
Red
Coastal AlL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have bought this item many times

very easy to install Once you have done it once you can do it blind folded It operates very smoothly and with out any noise This is the third time i have installed this same unit and it is great
Hood Teck
Alexandria Virginia
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: The damper requires 24V supply - does it come with a transformer that could be connected to regular 110V supply line?

Asked by Wojtek 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this product would come with a transformer.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy