Apply to be a TradeMaster!
Main product image of 850 CFM Internal Blower for 64000 Series Range Hoods
Magnifying glass
Hover image to zoom

850 CFM Internal Blower for 64000 Series Range Hoods

Brand:
Broan
SKU:
P8
Rating:
(0)
Q&A:
(0)
850 CFM Internal Blower for 64000 Series Range Hoods
Magnifying glass
Hover image to zoom
$964.00 each
In Stock
In Stock
Get 2 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
850 CFM
Product Highlight: Duct Size
8", 3-1/4" x 14"
Product Highlight: Amperage
3.4 Amps
Product Highlight: Used With
64000 Series
Product Highlight: Sone
10 Sones

Description

–
The P5 and P8 are designed for use with the Broan Elite (Rangemaster®) 64000 series.
  • 460 CFM, 10.5 Sone (vertical discharge)
  • 500 CFM, 10.0 Sone (horizontal discharge)
  • HVI Certified.
  • Rough-in kits are included to make the installation clean and simple.
  • All our blowers are designed for quiet operation using the finest motors and balance wheels.
  • Specs

    –
    Air Flow Capacity (CFM):

    850

    Duct Size:

    8"

    3-1/4" x 14"

    Amperage:

    3.4

    Used With:

    64000 Series

    Sone:

    10

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy