Apply to be a TradeMaster!
Main product image of FlexAir Selectable Bathroom Exhaust Fan w/ Louvered Grille (80/100 CFM, 0.6/1.3 Sones)
Magnifying glass
Hover image to zoom

FlexAir Selectable Bathroom Exhaust Fan w/ Louvered Grille (80/100 CFM, 0.6/1.3 Sones)

Brand:
Broan
SKU:
PCPER811
Rating:
(0)
Q&A:
(0)
FlexAir Selectable Bathroom Exhaust Fan w/ Louvered Grille (80/100 CFM, 0.6/1.3 Sones)
Magnifying glass
Hover image to zoom
$109.00 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
110 CFM CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
1.3 Sones
Product Highlight: Color
White

Description

–

This item is a FlexAir Selectable Bathroom Exhaust Fan w/ Louvered Grille (80/100 CFM, 0.6/1.3 Sones) manufactured by Broan.

  • Selectable energy efficient fan to help control air quality    
  • Powerful enough for rooms (including bathroom) up to 140 sq. ft.    
  • Quiet Operation: Operates at just 0.6 or 1.3 sones for a peaceful bathroom environment.    
  • FlexAir Selectable: Choose between 80 or 110 CFM to match your bathroom's airflow needs with a simple flip of the switch.    
  • EZDuct Connector: Creates an airtight seal for fast, hassle-free duct connection.


Specs

–
Color:

White

Sone:

1.3

Air Flow Capacity (CFM):

110 CFM

Features:

Energy Star Rated

Duct Size:

4"

Product Type:

Ventilation Fan

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy