Apply to be a TradeMaster!
Main product image of 21-Inch Custom Range Hood Power Pack Insert w/ Easy Install System (CFM 300)
Magnifying glass
Hover image to zoom

21-Inch Custom Range Hood Power Pack Insert w/ Easy Install System (CFM 300)

Brand:
Broan
SKU:
PM300SS
Rating:
(0)
Q&A:
(0)
21-Inch Custom Range Hood Power Pack Insert w/ Easy Install System (CFM 300)
Magnifying glass
Hover image to zoom
$284.00 each
In Stock
In Stock
Get 3 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
21"
Product Highlight: Air Flow Capacity (CFM)
300 CFM

Description

–
From the leader in residential indoor air quality, this Broan custom range hood insert is the perfect solution for cabinet installations and custom kitchen designs featuring a smooth, stainless-steel surface that is easy to clean with quick-release dishwasher-safe filters. The kitchen is the most polluted room in the house regardless of type of cooking appliance; everything from smoke, odors and chemicals is in the air. The range hood is often forgotten as the primary and most effective way to get the pollutants out of the home. This range hood is HVI certified - guaranteed to provide efficient ventilation with 300 Max Blower CFM to remove the pollutants and improve the air you breathe. While ventilating the kitchen air this range hood is still quiet at a sound level of 3 sones on normal speed, which is as loud as normal conversation. The bright 1-level, heat resistant LED lighting makes even the worst cook's recipe look great. The EZ1 Installation System allows for 1-person installation, making installation fast for both the professional and DiY installers. At Broan-NuTone we believe that better quality of air means better quality of life.

Specs

–
Duct Size:

21"

Air Flow Capacity (CFM):

300

Product Type:

Range Hood

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy