Apply to be a TradeMaster!
Main product image of 20" Custom Hood Power Pack (390 CFM)
Magnifying glass
Hover image to zoom
20" Custom Hood Power Pack (390 CFM)
Magnifying glass
Hover image to zoom
PM390 has been discontinued
Discontinued May 24, 2022
This product was discontinued by the manufacturer.
Suggested Alternative:
20" Custom Hood Power Pack (390 CFM)
Brand:
Broan
SKU:PM400SS
(0)
Order by 6PM, receive 12 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
390 CFM
Product Highlight: Width (Inches)
20" Width
Product Highlight: Sone
6 Sones

Description

–
Bulb Purchased Separately: Accepts two incandescent max. 40-watt candelabra bulbs

  • Recommended for use with Models LB30, LB36, LT30 & LT36 Liners
  • Multi speed control
  • 6" round duct connector/backdraft damper
  • Enclosed light
  • Optional 357NDK Non-Ducted Kit (Includes charcoal filter.)
  • Optional, disposable charcoal filter kit - #B08999040
  • Durable, powder coated silver finish
  • Heat Sentry - automatically turns blower to high speed when excess cooking heat is detected
  • Fully enclosed bottom
  • Specs

    –
    Product Type:

    Power Pack

    Air Flow Capacity (CFM):

    390

    Blower:

    Internal

    Width (Inches):

    20"

    Sone:

    6

    HVI:

    Yes

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Perfect companion for my copper hood !

    This was a necessary component for a custom copper range hood I recently fabricated, the quality and ease of fitment was a pleasure to work with. Thanks for stocking a useful, well made product.
    Rich in Waves
    Waves, NC (outer banks)
    13 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: What is the size of the filter that goes with this unit. Thanks

    Asked by Gene 9 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    The grease filter is 5-3/4" X 16-7/8".

    Was this review helpful to you?