Apply to be a TradeMaster!
Main product image of 20" Custom Hood Power Pack (390 CFM)
Magnifying glass
Hover image to zoom
20" Custom Hood Power Pack (390 CFM)
Magnifying glass
Hover image to zoom
$399.00 each
In Stock
In Stock
Get 12 Tomorrow, Oct 23
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
390 CFM
Product Highlight: Width (Inches)
20" Width
Product Highlight: Sone
6 Sones

Description

–
Bulb Purchased Separately: Accepts two incandescent max. 40-watt candelabra bulbs

  • Recommended for use with Models LB30, LB36, LT30 & LT36 Liners
  • Multi speed control
  • 6" round duct connector/backdraft damper
  • Enclosed light
  • Optional 357NDK Non-Ducted Kit (Includes charcoal filter.)
  • Optional, disposable charcoal filter kit - #B08999040
  • Durable, powder coated silver finish
  • Heat Sentry - automatically turns blower to high speed when excess cooking heat is detected
  • Fully enclosed bottom
  • Specs

    –
    Product Type:

    Power Pack

    Air Flow Capacity (CFM):

    390

    Blower:

    Internal

    Width (Inches):

    20"

    Sone:

    6

    HVI:

    Yes

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy