Apply to be a TradeMaster!
Main product image of PTE1115RKY EVOLVE Premium Exhaust Fan w/ Continuous Run, 110-130-150 Selectable CFM, 6" Duct
Magnifying glass
Hover image to zoom

PTE1115RKY EVOLVE Premium Exhaust Fan w/ Continuous Run, 110-130-150 Selectable CFM, 6" Duct

Brand:
Broan
SKU:
PTE1115RKY
Rating:
(0)
Q&A:
(0)
PTE1115RKY EVOLVE Premium Exhaust Fan w/ Continuous Run, 110-130-150 Selectable CFM, 6" Duct
Magnifying glass
Hover image to zoom
$234.24 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Duct Size
6"
Product Highlight: Sone
0.6 Sones
Product Highlight: Color
White

Description

–

This item is a PTE1115RKY EVOLVE Premium Exhaust Fan w/ Continuous Run, 110-130-150 Selectable CFM, 6" Duct manufactured by Broan.

  • Guaranteed Performance with TrueCFM   
  • Near Silent Operation, 0.6-0.5-0.6    
  • Save Up to 30% on Installation Time: Easy snap-in housing to hanger bar and slide-and-lock blower attachment.    
  • TRUECFM: Guaranteed Performance no matter how complicated the ductwork. Selectable CFM with speeds of 110-130-150, maintains CFM through 0.4" static pressure.    
  • Seamless Design: Blends into the ceiling with CleanCover grille and floating mounted positioning.


Specs

–
Product Type:

Ventilation Fan

Color:

White

Sone:

0.6

Features:

Energy Star Rated

Duct Size:

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy