Apply to be a TradeMaster!
Main product image of PTEL1115RK Evolve Premium Exhaust Fan w/ Light and Continuous Run, 110-130-150 Selectable CFM, 6" Duct
Magnifying glass
Hover image to zoom

PTEL1115RK Evolve Premium Exhaust Fan w/ Light and Continuous Run, 110-130-150 Selectable CFM, 6" Duct

Brand:
Broan
SKU:
PTEL1115RK
Rating:
(0)
Q&A:
(0)
PTEL1115RK Evolve Premium Exhaust Fan w/ Light and Continuous Run, 110-130-150 Selectable CFM, 6" Duct
Magnifying glass
Hover image to zoom
$395.18 each
In Stock
In Stock
Get 7 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
150, 110, 130 CFM
Product Highlight: Duct Size
6"
Product Highlight: Sone
0.6 Sones
Product Highlight: Amperage
0.58 Amps
Product Highlight: Voltage
120v
Product Highlight: Color
White

Description

–

Overview:

The EVOLVE Premium exhaust fan by Broan-NuTone is revolutionizing bathroom ventilation. This selectable CFM premium series features motor technology making it the only exhaust fan on the market that can guarantee airflow performance, no matter how complicated the ductwork, reducing call-backs. The premium series saves the installer time with the easy, slide-and-lock installation, reducing installation time by more than 30%. The premium series provides best-in-class features and code compliance without the complex assortment thanks to the universal housing with modularity. This series will be the only modular solution in the market that allows the use of multiple modules within a single fan housing providing the option to add humidity and/or motion sensing. Selectable CFM available in 50-80-110 and 110-130-150 along with modularity allows for install of the perfect ventilation solution with reduced inventory.



Features & Benefits:

  • TRUECFM: Guaranteed Performance no matter how complicated the ductwork. Selectable CFM with speed of 110-130-150, maintains CFM through 0.4" static pressure.
  • Near Silent Operation, 0.6-0.5-0.6 Sones
  • Save Up to 30% on Installation Time: Easy snap-in housing to hanger bar and slide-and-lock blower attachment.
  • Seamless Design: Blends into the ceiling with CleanCover grille and floating mounted positioning.
  • Slide-Clip Grille/Cover: Fast grille attachment for easy maintenance without the hassle of springs.
  • Code Compliance: Continuous run capability preferred for meeting ENERGY STAR, ASHRAE 62.2 and LEED whole home ventilation requirements.
  • Modularity: modular solution in the market that allows the use of multiple modules within a single fan housing providing the option to add humidity and/or motion sensing.
  • Mounting Frame allows for positioning housing anywhere on center joists
  • 5-Year Part Warranty with award winning customer service.
  • Our EVOLVE Premium Exhaust Fans, featuring a DC/ECM motor can lower HERS scores up to 1 point relative to a model that uses a PSC motor, when using an exhaust only strategy.



Specifications:

  • CFM: 110-130-150
  • Duct Size: 6
  • ENERGY STAR certified: Yes
  • Grille Length: 13.125
  • Grille Width: 13.125
  • Housing Dimensions: 11.325 x 10.5 x 7.125
  • Sound Level (Sones): 0.6-0.5-0.6
  • Sound Level (Sones): 0.6
  • UL Listed: Yes
  • Humidity Sensing: No
  • Motion Sensing: No
  • Motor Engineered For Continuous Operation: Yes
  • Night Light: Yes
  • Radiation Damper Available: No
  • Room Side Installation: No
  • UL Listed for use over bathtubs or showers when connected to a GFCI circuit: No
  • Rated Amps: 0.58
  • Voltage: 120
  • Can Be Used To Comply With Title 24: Yes
  • Globe Material: Metal, Plastic
  • Manufacturer Warranty: 5 Years
  • High Efficiency Luminaire: No

Specs

–
Sone:

0.6

Duct Size:

6"

Air Flow Capacity (CFM):

150

110

130

Amperage:

0.58

Voltage:

120v

Color:

White

Energy Star Rated:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy