Apply to be a TradeMaster!
Main product image of QTX110HFLT Ultra Silent Heater Combination Ventilation Fan w/ Light, 6" Round Ducting (110 CFM)
Magnifying glass
Hover image to zoom

QTX110HFLT Ultra Silent Heater Combination Ventilation Fan w/ Light, 6" Round Ducting (110 CFM)

Brand:
Broan
SKU:
QTX110HFLT
Rating:
(8)
Q&A:
(2)
QTX110HFLT Ultra Silent Heater Combination Ventilation Fan w/ Light, 6" Round Ducting (110 CFM)
Magnifying glass
Hover image to zoom
QTX110HFLT has been discontinued
Discontinued February 10, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
PowerHeat Heater Exhaust Fan w/ CCT LED Lighting (110 CFM, 2.0 Sones)
Brand:
Broan
SKU:BHFLED110
(14)
Order by today, receive 30 by Friday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
110 CFM
Product Highlight: Duct Size
6"
Product Highlight: Sone
0.9 Sones
Product Highlight: Housing Dimension
17-5/8" x 11-3/8" x 7-5/8"
Product Highlight: Grille Dimension
20" x 15"
Product Highlight: Warranty
3 Year Warranty

Description

–
The Broan Ultra Silent heater/fan/light combination ventilation brings comforting warmth to your bathroom. Quiet, high output 1,500 watt heater with exclusive PowerHeat design.

Features:
  • Nearly silent operation - 0.9 Sone, 110 CFM fan
  • 6" ducting for superior performance
  • Bright, energy-efficient, Title 24-compliant, 36-watt fluorescent lighting (Two 18 watt, GU24 based fluorescent bulbs included)
  • 7 watt nightlight capacity (bulb not included)
  • Four-function switch (sold separately)
  • Fan motors are engineered for continuous operation
  • Requires dedicated 20 amp circuit
  • Housing Dimension: 17-5/8"x11-3/8"x7-5/8"
  • Grille Dimension: 20"x15"
  • Fits 2"x8" construction

Specs

–
Product Type:

Ventilation Fan w/ Light

Lighting:

Fluorescent

Duct Size:

6"

Air Flow Capacity (CFM):

110

Sone:

0.9

Voltage:

120v

Features:

Title 24 Compliant

Amperage:

13.5

Housing Dimension:

17-5/8" x 11-3/8" x 7-5/8"

Grille Dimension:

20" x 15"

Grille Finish:

White

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Compare Similar Products

Brand
Air Flow Capacity (CFM)
Voltage
Warranty
CURRENT ITEM
Product Image of QTX110HFLT Ultra Silent Heater Combination Ventilation Fan w/ Light, 6" Round Ducting (110 CFM)
QTX110HFLT Ultra Silent Heater Combination Ventilation Fan w/ Light, 6" Round Ducting (110 CFM)
SKU: QTX110HFLT
(8)
110
120v
3 Year

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Quality

In-laws have these heater/fan/lights combo units and we liked them so much that we purchased 3 units to use in the home we are building!
Weekend Home Builder
Pa
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Glad We Got It

We put the fan/light in our master bathroom water closet. Works great. Heats room quickly and evenly. Lights are perfect. Not as noisy as I had expected. It's not obtrusive and looks good in area of ceiling where we put it.
Heart of Kings
Atlanta
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Top shelf product.

Second one of these I bought and installed in my house.
JJ
Florida
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

This is a very quiet fan has a heater a light plus a night lite I'm very satisfied with this paticular Broan product. As always supplyhouse delivers the best price great customer service & fast delivery. Thank You!!
Rose
Camino Ca
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

best i have seen

i have 2 in my house love them
dave the old guy
St. Petersburg fl.
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works like a charm.

Looks good, more importantly works well. Bought a second one after seeing how well the first on worked. Shipped fast, no problems. Bought the switch that goes with it.
rivergirl
Maine
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Product

Had the contractor put this in my bath remodel, be prepared for the multi-switches. Heater works great on cold Florida mornings. Put a small colored bulb in for the nightlight - love it! Quick ship too.
SandraK
Orlando, FL
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very Good Product

Installation instructions were very good. The vent fan really moves some air.
Tom
Pgh, PA
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Can I buy the heating element for this bathroom heater QTX110HFLT if so how do I go about it

Asked by charlie 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The replacement heater element for this fan unit is part 97016565 which is available on our website here: http://www.supplyhouse.com/NuTone-S97016565-Heater-Element

Was this review helpful to you?

Q: HOW much $$ is the 4 function switch required but not included QTX110 HFLT?

Asked by don't have one 13 years ago

Add your answer

* Required Field
-

I think that the switches are not included to allow some customization of what you choose to do. The simplest solution would be (2) two pole switches, which I believe are about $10 ea. I chose to use a standard single gang switch for the light, a mechanical Intermatic timer for the heater and a Dew Stop switch for the exhaust fan and night light. This allows me the control of the features the way I want. I have two of these fans installed, they are very quiet - which was the main reason for spending this much money on fan fixtures. Brian R. Wood

Was this review helpful to you?