Apply to be a TradeMaster!
Main product image of QTDC Series Bathroom Exhaust Fan (Selectable 150, 130, or 110 CFM)
Magnifying glass
Hover image to zoom

QTDC Series Bathroom Exhaust Fan (Selectable 150, 130, or 110 CFM)

Brand:
Broan
SKU:
QTXE110150DC
Rating:
(0)
Q&A:
(0)
QTDC Series Bathroom Exhaust Fan (Selectable 150, 130, or 110 CFM)
Magnifying glass
Hover image to zoom
Suggested Alternative:
PTE1115RK Evolve Premium Exhaust Fan w/ Continuous Run, 110-130-150 Selectable CFM, 6" Duct
Brand:
Broan
SKU:PTE1115RK
(0)
Order by today, receive 6 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
130, 110, 150 CFM
Product Highlight: Duct Size
6"
Product Highlight: Sone
<0.3 - 0.7 Sones
Product Highlight: Warranty
3 Year Limited Warranty
Product Highlight: Amperage
0.4 Amps
Product Highlight: Energy Star Rated
Yes

Description

–
The QTDC™ Series Bathroom Exhaust Fan is the ultimate solution for today’s homes. Select a QTDC™ Series fan to bring simple elegance to any bath or powder room. By sight or by sound, you’ll barely notice a QTDC fan. And with its adjustable speed options you can select 150/130/110 CFM for your room’s needs.

Features
  • Get the ventilation power you need with the energy efficiency you expect. Selectable CFM DC motor enables right-sizing ventilation at 150/130/110 CFM for any size room
  • Energy Efficient Brushless Motor Design at 1/3 the size of a standard fan motor, our new brushless DC motor provides more room to move air more quietly, lasts longer than standard motors and weighs less to simplify overhead installation
  • With twice the ENERGY STAR® Efficiency Standard the QTDC™ Series continues to save money long after installation. The brushless DC motor achieves 90% efficiency so you can feel good about letting it run while keeping the air more comfortable
  • UL Listed for use over bathtub or shower when connected to a GFCI protected branch circuit TrueSeal™ damper technology creates an airtight seal from inside the housing, 30% tighter housing than competitive models
  • Includes hanger bars to position housing anywhere between 16” to 24”-on-center joists
  • Flangeless housing facilitates a seamless installation, 7-5/8” housing height allows for 2” x 8” ceiling installations
  • Quiet fan operation at <0.3 - 0.7 sones.

Specs

–
Product Type:

Ventilation Fan

Air Flow Capacity (CFM):

130

110

150

Sone:

<0.3 - 0.7

Amperage:

0.4

Duct Size:

6"

Energy Star Rated:

Yes

Warranty:

3 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM