Shop Limited Time Deals
Main product image of QTDC Series Bathroom Exhaust Fan w/ Humidity Sensing (Selectable 150,130, or 110 CFM)
Magnifying glass
Hover image to zoom

QTDC Series Bathroom Exhaust Fan w/ Humidity Sensing (Selectable 150,130, or 110 CFM)

Brand:
Broan
SKU:
QTXE110150DCS
Rating:
(0)
Q&A:
(0)
QTDC Series Bathroom Exhaust Fan w/ Humidity Sensing (Selectable 150,130, or 110 CFM)
Magnifying glass
Hover image to zoom
QTXE110150DCS has been discontinued
Discontinued November 28, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
PTE511RK EVOLVE Premium Exhaust Fan w/ Continuous Run, 50-80-110 Selectable CFM, 6" Duct
Brand:
Broan
SKU:PTE511RK
(1)
Order by today, receive 86 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
130, 110, 150 CFM
Product Highlight: Duct Size
6"
Product Highlight: Sone
<0.3 - 0.7 Sones
Product Highlight: Warranty
3 Year Limited Warranty
Product Highlight: Amperage
0.5 Amps
Product Highlight: Energy Star Rated
Yes

Description

To directly replace this item, please purchase both PTE511RK and PES.


The QTDC™ Series Bathroom Exhaust Fan with Humidity Sensing is the ultimate solution for today’s homes. Select a QTDC™ Series fan to bring simple elegance to any bath or powder room. By sight or by sound, you’ll barely notice a QTDC fan. And with its adjustable speed options you can select 150/130/110 CFM for your room’s needs. Sensaire® Sense on Rise Technology detects a rise in humidity up to 40% faster than competitive models.

Features

  • Get the ventilation power you need with the energy efficiency you expect. Selectable CFM DC motor enables right-sizing ventilation at 150/130/110 CFM for any size room
  • Humidity sensing technology detects humidity at the ceiling where it is greatest, which minimizes reaction time.
  • Automatically turns fan on when it detects a rapid to moderate humidity increase or humidity above set point (50%-80% RH).
  • Energy Efficient Brushless Motor Design at 1/3 the size of a standard fan motor, our new brushless DC motor provides more room to move air more quietly, lasts longer than standard motors and weighs less to simplify overhead installation
  • With twice the ENERGY STAR® Efficiency Standard the QTDC™ Series continues to save money long after installation. The brushless DC motor achieves 90% efficiency so you can feel good about letting it run while keeping the air more comfortable
  • UL Listed for use over bathtub or shower when connected to a GFCI protected branch circuit
  • TrueSeal™ damper technology creates an airtight seal from inside the housing, 30% tighter housing than competitive models
  • Includes hanger bars to position housing anywhere between 16” to 24”-on-center joists
  • Flangeless housing facilitates a seamless installation, 7-5/8” housing height allows for 2” x 8” ceiling installations
  • Quiet fan operation at <0.3 - 0.7 sones.

Specs

Product Type:

Ventilation Fan

Air Flow Capacity (CFM):

130

110

150

Sone:

<0.3 - 0.7

Amperage:

0.5

Duct Size:

6"

Energy Star Rated:

Yes

Warranty:

3 Year Limited

Features:

Humidity Sensor

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

5 Replacement Parts

Grille Springs
SKU: S99140208
Broan
Hanger Bar Kit
SKU: S97020013
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM