Apply to be a TradeMaster!
Main product image of QTDC Series Bathroom Exhaust Fan w/ Humidity Sensing and LED Light (Selectable 150,130, or 110 CFM)
Magnifying glass
Hover image to zoom

QTDC Series Bathroom Exhaust Fan w/ Humidity Sensing and LED Light (Selectable 150,130, or 110 CFM)

Brand:
Broan
SKU:
QTXE110150DCSL
Rating:
(0)
Q&A:
(0)
QTDC Series Bathroom Exhaust Fan w/ Humidity Sensing and LED Light (Selectable 150,130, or 110 CFM)
Magnifying glass
Hover image to zoom
QTXE110150DCSL has been discontinued
Discontinued November 8, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
PTEL1115RK Evolve Premium Exhaust Fan w/ Light and Continuous Run, 110-130-150 Selectable CFM, 6" Duct
Brand:
Broan
SKU:PTEL1115RK
(0)
Order by today, receive 7 by Thursday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
110, 130, 150 CFM
Product Highlight: Duct Size
6"
Product Highlight: Sone
<0.3 - 0.7 Sones
Product Highlight: Warranty
3 Year Limited Warranty
Product Highlight: Voltage
120v
Product Highlight: Amperage
0.5 Amps

Description

To directly replace this item, please purchase both PTEL1115RK and PES.


The QTDC Series Bathroom Exhaust Fan with Humidity Sensing and LED Light is the ultimate solution for today's homes. Select a QTDC Series fan to bring simple elegance to any bath or powder room. By sight or by sound, you'll barely notice a QTDC fan. And with its adjustable speed options you can select 150/130/110 CFM for your room's needs. Sensaire Sense on Rise Technology detects a rise in humidity up to 40% faster than competitive models. The high power dual dimmable LED light modules provide superior light intensity and long maintenance free life.


Features:


  • Get the ventilation power you need with the energy efficiency you expect. Selectable CFM DC motor enables right-sizing ventilation at 150/130/110 CFM for any size room
  • Humidity sensing technology detects humidity at the ceiling where it is greatest, which minimizes reaction time.
  • Automatically turns fan on when it detects a rapid to moderate humidity increase or humidity above set point (50%-80% RH).
  • Highly efficient, 18 Watt, integrated LED light module, dimmable, LED lasts up to 25,000 hours
  • Unique, low profile grille design for wide light pattern, even light lens diffusion eliminates hotspots
  • Energy Efficient Brushless Motor Design at 1/3 the size of a standard fan motor, our new brushless DC motor provides more room to move air more quietly, lasts longer than standard motors and weighs less to simplify overhead installation
  • With twice the ENERGY STAR Efficiency Standard the QTDC Series continues to save money long after installation. The brushless DC motor achieves 90% efficiency so you can feel good about letting it run while keeping the air more comfortable
  • UL Listed for use over bathtub or shower when connected to a GFCI protected branch circuit
  • TrueSeal damper technology creates an airtight seal from inside the housing, 30% tighter housing than competitive models
  • Includes hanger bars to position housing anywhere between 16" to 24"-on-center joists
  • Flangeless housing facilitates a seamless installation, 7-5/8" housing height allows for 2" x 8" ceiling installations
  • Quiet fan operation at <0.3 - 0.7 sones

Specs

Product Type:

Ventilation Fan

Air Flow Capacity (CFM):

110

130

150

Voltage:

120v

Sone:

<0.3 - 0.7

Amperage:

0.5

Duct Size:

6"

Energy Star Rated:

Yes

Warranty:

3 Year Limited

Features:

LED Light

Humidity Sensor

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

6 Replacement Parts

Grille & Humidity Control Assembly - Includes Humidity Control Module, LED Lamps, Light Lenses, & Grille Springs
SKU: S97020952
Broan
Grille Springs
SKU: S99140208
Broan
LED Driver
SKU: S99271625
Broan
Hanger Bar Kit
SKU: S97020013
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM