Apply to be a TradeMaster!
Main product image of 0.7 Sones QTXE Series Ventilation Fan w/ White Grille (110 CFM)
Magnifying glass
Hover image to zoom

0.7 Sones QTXE Series Ventilation Fan w/ White Grille (110 CFM)

Brand:
Broan
SKU:
QTXEG110
Rating:
(0)
Q&A:
(0)
0.7 Sones QTXE Series Ventilation Fan w/ White Grille (110 CFM)
Magnifying glass
Hover image to zoom
QTXEG110 has been discontinued
Discontinued February 19, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
0.4 Sones QTXE Series Ventilation Fan w/ White Grille (110 CFM)
Brand:
Broan
SKU:QTXEG110X
(0)
Order by 6PM, receive 11 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
110 CFM
Product Highlight: Sone
0.7 Sones

Description

The Broan QTXE Series bathroom ceiling exhaust fan delivers powerful, quiet ventilation and is ENERGY STAR Certified. With an 80 CFM, this fan efficiently removes moisture, reducing the risk of mold and mildew in most full bathrooms up to 100 sq. ft. Operating at just 0.3 sones, it's as quiet as a whisper, ensuring tranquility in your home. Our easy install hanger bar system allows for quick installation in any type of ceiling construction, including 2" x 8" setups. Built to withstand moisture, the corrosion-resistant galvanized steel housing and permanently lubricated AC motor offer durability and reliability. Plus a subtle, bright white grille that blends seamlessly with your ceiling, this fan is the perfect solution for a fresher, healthier bathroom. Safe for use over bathtubs or showers when connected to a GFCI circuit, this exhaust fan brings energy savings and improved indoor air quality. Must be installed with QTXE housing.

Specs

Air Flow Capacity (CFM):

110

Product Type:

Ventilation Fan

Sone:

0.7

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm