Apply to be a TradeMaster!
Main product image of Housing Pack, Includes Attached Radiation and Fire Damper for 80RDF, 110RDF, HD50RDF & HD80RDF (4-Pack)
Magnifying glass
Hover image to zoom

Housing Pack, Includes Attached Radiation and Fire Damper for 80RDF, 110RDF, HD50RDF & HD80RDF (4-Pack)

Brand:
Broan
SKU:
RDH
Rating:
(1)
Q&A:
(0)
Housing Pack, Includes Attached Radiation and Fire Damper for 80RDF, 110RDF, HD50RDF & HD80RDF (4-Pack)
Magnifying glass
Hover image to zoom
RDH has been discontinued
Discontinued May 24, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
Roomside Series Exhaust Fan Radiation Damper
Brand:
Broan
SKU:BERD
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Duct Size
4"
Product Highlight: Housing Dimension
8" x 10" x 8-3/4"

Description

–
Broan's Radiation & Fire Damper Housing Pack is to be used with 110RDF, 80RDF, HD0RDF and HD50RDF. Includes hanger bars.

The RDH Housing pack contains a fire resistant screen that automatically closes when excessive heat is detected. The breakaway fusible link triggers the closing of the radiation damper's fire resistant screen to prevent smoke and fire from traveling through ductwork. UL classified (UL Standard 555C) for use in 1, 2 or 3-hour fire rated floor-ceiling designs.

Features:
  • High temperature, non-asbestos, reinforced fiber thermal fabric
  • Warnock Hersey Listing allows use in combustible ceilings with ducted fans
  • Galvanized steel frame
  • 165°F fusible link
  • Stainless steel negator-type closure spring
  • 4" round duct fitting
  • Reversible knockout bracket allows wiring from top or side
  • Key-holed mounting bracket span up to 24" and are adjustable horizontally and vertically
  • Radiation damper comes attached to housing
  • Blower assembly will fit into housing without the removal of the radiation damper - one less step in installation process

Specs

–
Product Type:

Housing Pack

Duct Size:

4"

Housing Material:

Galvanized Steel

Housing Dimension:

8" x 10" x 8-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Grille with Knob
SKU: 97011851
Broan

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

The product is very good quality by Broan

We have used this same product numerous times and have no trouble whatsoever with the product. However, our problem right now is missing parts, the 4" duct connector and side mounting brackets were missing, I have talked with 2 different ladies and got from both, they are working on it. We are on a time line, working on it does not help us on time, we need actions not empty words.
Wyatt
Central Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?