Apply to be a TradeMaster!
Main product image of 6" Duct Connector
Magnifying glass
Hover image to zoom

6" Duct Connector

Brand:
Broan
SKU:
S97016450
Rating:
(4)
Q&A:
(0)
6" Duct Connector
Magnifying glass
Hover image to zoom
$24.00 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"

Description

–
6" Duct Connector

Works with Models:
  • QTXE110FLT-A
  • QTXE110FLT-B
  • QTXE110FLT-C
  • QTXE110FLT-D
  • QTXE110FLT-E
  • QTXEN080-A
  • QTXEN080-B
  • QTXEN080-C
  • QTXEN080-D
  • QTXEN080-E
  • QTXEN080-F
  • QTXEN080FLT-A
  • QTXEN080FLT-B
  • QTXEN080FLT-C
  • QTXEN080FLT-D
  • QTXEN080FLT-E
  • QTXEN080FLT-F
  • QTXEN110-A
  • QTXEN110-B
  • QTXEN110-D
  • QTXEN110-E
  • QTXEN110FLT-A
  • QTXEN110FLT-B
  • QTXEN110FLT-C
  • QTXEN110FLT-D
  • QTXEN110FLT-E
  • QTXEN110FLT-F
  • QTXEN150-A
  • QTXEN150-B
  • QTXEN150-C
  • QTXE080-A
  • QTXE080-B
  • QTXE080-C
  • QTXE080-D
  • QTXE080-E
  • QTXE080-F
  • QTXE080FLT-A
  • QTXE080FLT-B
  • QTXE080FLT-C
  • QTXE080FLT-D
  • QTXE080FLT-E
  • QTXE080FLT-F
  • QTXE110-A
  • QTXE110-B
  • QTXE110-C
  • QTXE110-D
  • QTXE110-E
  • QTXE110S-A
  • QTXE110S-B
  • QTXE110S-C
  • QTXE110S-D
  • QTXE110S-E
  • QTXE110S-F
  • QTXE150-A
  • QTXE150-B
  • QTXE150-C
  • QTXE150FLT-B
  • QTXEN110-C
  • QTXEN150FLT-A
  • QTXEN150FLT-B
  • QTXEN150FLT-C
  • QTXE150FLT-A
  • QTXE150FLT-C

Specs

–
Size:

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Perfect fit.

Great price. Fast shipping. Worked as designed.
Danny Ocean 11
Ohio
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

The one included with fan was broken. This fit perfectly
Steve
Rhode Island
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Customer Service!

I bought a Broan Light/Fan/Heater Combo. This piece had a small tab broken. I called SupplyHouse. I am buidling a house and needed the part ASAP. They sent a replacement part (no charge) with two day shipping. And oustanding company. I will definately do business with them again. Thanks!
Steve
South Dakota
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for what I wanted

Needed the part for my Broan fan.
JC
Mchigan
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy