Apply to be a TradeMaster!
Main product image of SP200 Single-Port Remote In-Line Ventilation Fan, 6" Round Duct (210 CFM)
Magnifying glass
Hover image to zoom

SP200 Single-Port Remote In-Line Ventilation Fan, 6" Round Duct (210 CFM)

Brand:
Broan
SKU:
SP200
Rating:
(0)
Q&A:
(0)
SP200 Single-Port Remote In-Line Ventilation Fan, 6" Round Duct (210 CFM)
Magnifying glass
Hover image to zoom
SP200 has been discontinued
Discontinued January 29, 2020
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
210 CFM
Product Highlight: Duct Size
6"
Product Highlight: Sone
2 Sones
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Amperage
1.3 Amps
Product Highlight: Voltage
120v

Description

–
Broan Single-Port Remote In-Line ventilators provide continuous, low-level ventilation, improving overall indoor air quality. Fans can be installed in attics, basements, crawlspaces or wherever else convenient. They are energy efficient, permanently lubricated motors with high pressure centrifugal blower wheels (accommodate longer duct runs). Designed for quick, easy installation. Removable panels offer easy access to the motor without disturbing ductwork.

Features:
  • 210 CFM, 2.0 Sones
  • 6" round duct outlet and inlet for easy duct connections
  • Plug-in blower simplifies service
  • Easily handles extended duct runs
  • Air performance is HVI certified and AMCA licensed (HVI rated airflow at 0.2" static pressure)

Specs

–
Product Type:

Single-Port Ventilation Fan

Duct Size:

6"

Air Flow Capacity (CFM):

210

Sone:

2

Amperage:

1.3

Voltage:

120v

Nominal RPM:

3000

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Duct Size
Air Flow Capacity (CFM)
Voltage
Warranty
CURRENT ITEM
Product Image of SP200 Single-Port Remote In-Line Ventilation Fan, 6" Round Duct (210 CFM)
SP200 Single-Port Remote In-Line Ventilation Fan, 6" Round Duct (210 CFM)
SKU: SP200
6"
210
120v
1 Year