Apply to be a TradeMaster!
Main product image of FR Series Round Inline Exhaust Fan, 6" Duct (226 CFM)
Magnifying glass
Hover image to zoom

FR Series Round Inline Exhaust Fan, 6" Duct (226 CFM)

Brand:
Fantech
SKU:
FR140
Rating:
(8)
Q&A:
(5)
FR Series Round Inline Exhaust Fan, 6" Duct (226 CFM)
Magnifying glass
Hover image to zoom
$295.09 each
In Stock
In Stock
Get 5 Tomorrow, Nov 4
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max. Amps
0.53
Product Highlight: Air Flow Capacity (CFM)
226 CFM
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Duct Size
6"
Product Highlight: Voltage
115V
Product Highlight: RPM
2850 RPM

Description

–
CAUTION: For General Ventilation Use Only. Do Not Use To Exhaust Radon, Hazardous Or Explosive Materials And Vapors

Fantech's versatile FR Series Inline Fans provide the ideal answer for a variety of air movement problems in residential and commercial applications. The fans feature a plastic housing constructed of UL-recognized, UV protected thermoplastic resin. This tough protected shell allows the fan to be mounted in outdoor and wet locations. FR fans feature external rotor motors that have proven dependable year after year. Fan is fully caulked to prevent moisture from entering the housing.

Features:
  • Prewired and supplied w/ a mounting bracket for easy installation
  • UL Listed; CSA Certified
  • Approved for residential and commercial applications and for wet locations
  • Suitable for airstream temperatures up to 140°F
  • Easy connection using external wiring box with waterproof gasket
  • 100% speed controllable
  • 5-Year factory warranty

Specs

–
Duct Size:

6"

Voltage:

115V

RPM:

2850

Air Flow Capacity (CFM):

226

Rated Watts:

61

Wattage Range:

47-62

Max. Amps:

0.53

Housing Material:

Molded Housing

Warranty:

5 Year

Energy Star Rated:

Yes

0" Ps:

226 CFM

0.2" Ps:

203 CFM

0.4" Ps:

174 CFM

0.6" Ps:

138 CFM

0.8" Ps:

104 CFM

1.0" Ps:

55 CFM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Compare Similar Products

Brand
Duct Size
Voltage
RPM
Air Flow Capacity (CFM)
Rated Watts
CURRENT ITEM
Product Image of FR Series Round Inline Exhaust Fan, 6" Duct (226 CFM)
FR Series Round Inline Exhaust Fan, 6" Duct (226 CFM)
SKU: FR140
(8)
6"
115V
2850
226
61

You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.88 out of 8 reviews
100% would recommend this product
4.88
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
13%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Quiet and reliable

This replaces a 15 year old fan of the same model. The old one had just gotten noisy due to dust build up after years of use. Rather than try and clean it I decided to replace it and the duct work. This is a very quiet and powerful fan.
Dennis in Florida
Tampa, Florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Buy

Working well, plenty of flow for my large basement
Dave
Alabama
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

They always have what I need.

Great price and fast delivery. They seem to have the products that I can't find anywhere else.
BryceDL
Minneapolis, MN
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best Buy

Excellent value ! Fast free shipping , how could anyone do better .
Do it myselfer
Richmond Va
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Rid Basement of Damp

Mounted fan in basement to overhead floor joists with a flexible aluminum hose fitted at one end to outdoors via exhaust vent & the other end to 4 corners of basement with "Y" connectors & galvanized elbows. Wrapped fan in fiberglass insulation to further quiet the fan. The basement smells clean and the dehumidifier runs less frequently. Noticeable difference in 48 hrs.
Pookie
Coastal New England
9 years ago
Was this review helpful to you?

Exhaust fan

This is the quietest fan I have ever had. Some times I check to see if it's running. Great product.
bill
Loveland Ohio
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

German design American efficiency

I purchased and installed this fan as a duct booster for a hot air heating system. It installed easily following the included instructions. Only negative is the vibration that occurs when a speed controller is used to adjust output. I have not had this problem with 2 other Fantech fans.
blowhard
Michigan
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I like this fan very much

This is by far the nicest exhaust fan in the house, I will be replacing all the others. Is so quiet that you have to remember that is on, is great, good suction. I you follow the recommended installation instructions you will not have any regrets. I let mine vent to attic since I have a very big attic and well ventilated and I'm using fan to vent a bathroom with very little moisture from shower, is mainly to replace air inside the bathroom.
JR
Santa Maria CA
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

5 Questions
5 Questions
ASK A QUESTION

Q: Installation instruction shows this fan mounted on a vertical duct. Can this fan be mounted on a horizontal run?

Asked by MetalMan1789 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Fan mounting can be at any point along the duct and in any angle, however, vertical mounting is recommended to reduce condensation buildup in the fan.

Was this review helpful to you?

Q: Does the FR100(5C516) have an integral pressure switch? unit seems to run continuously.

Asked by Bill 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No the FR series fans do not have a pressure switch.

Was this review helpful to you?

Q: Can the Fantech FR series be used reliably for Bathroom venting (i.e. high moisture (as opposed to Fantech's dedicated Bathroom line)? Thanks.

Asked by e. 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, The FR series fans can be used for high moisture applications such as bathroom venting. It is recommended to use insulated flexible duct when routing the vent through uninsulated spaces to prevent condensation issues and to reduce unwanted noise.

Was this review helpful to you?

Q: I am installing a Tri Zone Mini Split AC/heat pump system. I need to move cool/warm air from one room to another. Can this be used as a room to room vintalation fan from a 20x13 bedroom to a 10x10 bathroom?

Asked by Steve the Handyman 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It can, as long as it meets the CFM requirements for the application.

Was this review helpful to you?
-

That is exactly what I dd with this blower. Powered it through a proximity sensor to run the blower whenever someone enters the room - set the time on for a few minutes so that it would remain on when someone stepped into the shower. Works great - nice and quiet when set a fair distance from the delivery register. Kind regards, John Grant Matchless Energy Management, Inc.

Was this review helpful to you?

Q: Noise rating in Sones? Can it be run at more than one speed?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Although Fantech does not track the noise ratings of its fans, they are all 100% speed controllable through a decrease in the voltage by using a solid state or transformer type control.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy