Apply to be a TradeMaster!
Main product image of Sensonic Speaker Fan with Wireless Bluetooth, 1 Sone (110 CFM)
Magnifying glass
Hover image to zoom

Sensonic Speaker Fan with Wireless Bluetooth, 1 Sone (110 CFM)

Brand:
Broan
SKU:
SPK110
Rating:
(0)
Q&A:
(0)
Sensonic Speaker Fan with Wireless Bluetooth, 1 Sone (110 CFM)
Magnifying glass
Hover image to zoom
SPK110 has been discontinued
Discontinued December 11, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
110 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
1 Sones
Product Highlight: Housing Dimension
10-1/2" x 11-3/8" x 7-5/8"
Product Highlight: Grille Dimension
14" x 13"
Product Highlight: Warranty
3 Year Warranty

Description

–

It's your music - out of sight. Unlike wireless speakers that require counter space, Sensonic speakers with Bluetooth wireless technology fill your room with rich sound from above. From hard rock to news talk, play any audio through the dual high-fidelity speakers and enjoy entertainment and privacy at the touch of a button.


Features:

  • Dual High-Fidelity Sensonic
  • Speakers Bluetooth wireless technology
  • Brilliant audio performance concealed behind your fan grille
  • Play any audio through most Bluetooth-enabled devices
  • Effective, extremely quiet ventilation clears humidity and odors quickly
  • ENERGY STAR qualified
  • Motor engineered for continuous operation
  • UL Listed for use over bathtub or shower when installed with a GFCI protected branch circuit
  • Type IC for use in direct contact with thermal insulation
  • Fits 2"x 8" ceiling construction
  • Includes unique spacer for easy I-joist mounting
  • Mounts between joists with optional QTHB1 Hanger Bar Kit (sold separately)

Specs

–
Duct Size:

4"

Air Flow Capacity (CFM):

110

Sone:

1

Amperage:

0.9

Wattage:

43.6

Housing Dimension:

10-1/2" x 11-3/8" x 7-5/8"

Housing Material:

Polymeric

Grille Dimension:

14" x 13"

Grille Material:

Polymeric

Grille Finish:

White

Features:

Energy Star Qualified

Includes:

Wireless Bluetooth

Warranty:

3 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


12 Replacement Parts

Housing, S97016466
SKU: S97016466
Broan
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM