Shop Resideo Sale
Main product image of Speed Selector Control for AI Series
Magnifying glass
Hover image to zoom

Speed Selector Control for AI Series

Brand:
Broan
SKU:
VTSPEEDW
Rating:
(1)
Q&A:
(0)
Speed Selector Control for AI Series
Magnifying glass
Hover image to zoom
$82.00 each
In Stock
In Stock
Get 3 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The Speed Selector control features various speed levels for continuous or intermittent ventilation. It offers a controlled sound environment without change of state.

Product Features
  • CONT: Select from 30% to 100% speed for continuous exchange ventilation.
  • INT: 20 min in selected speed continuous exchange ventilation and 40 min in standby or recirculation modes as per selected configuration
  • TURBO: 4-hour MAX speed exchange ventilation then comes back to its previous mode

Specs

–
Product Type:

Control

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Simple, easy to use

I like this control. No fancy bells and whistles - just the good basics. I like the "turbo" feature. Push a button and it goes to max airflow for 4 hours then returns to prior setting. Minor quibble: Would prefer it have a separate on/off switch. There are several meat smokers in our neighborhood, so when we leave the house we like to turn the unit off. This requires cycling through the settings to get to off.
Robegul
Boulder, CO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy