Apply to be a TradeMaster!
Main product image of Evolution Connex System Control with Wi-Fi Capability (White)
Magnifying glass
Hover image to zoom

Evolution Connex System Control with Wi-Fi Capability (White)

Brand:
Bryant
SKU:
SYSTXBBWEC01-B
Rating:
(1)
Q&A:
(0)
Evolution Connex System Control with Wi-Fi Capability (White)
Magnifying glass
Hover image to zoom
SYSTXBBWEC01-B has been discontinued
Discontinued November 27, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
Evolution Connex System Control with Wi-Fi Capability (White), SYSTXBBWEC01-C
Brand:
Bryant
SKU:SYSTXBBWEC01-C
(1)
Order by 6PM, receive 2 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Programmability
7 Day
Product Highlight: Voltage
24 VAC
Product Highlight: Color
White

Description

This Wi-Fi® enabled Evolution™ Connex™ system control, with occupancy sensing ability, knows when you're gone and automatically sets the system for maximum savings. When you're home, its intuitive interface puts comfort control at your fingertips through a user-friendly touch-screen design. Capable of managing a complete home comfort system including humidity, ventilation and zoning, it is also the brains behind Bryant's highest-efficiency Evolution products.

Features
  • Full-color, touch-screen design allows photo screen saver upload
  • Intelligent, energy-wise programming helps you save 24-7
  • Occupancy sensing to automatically select comfort or energy saving system settings
  • Control with Amazon™ Alexa™ smart skills1
  • 5-day local weather forecast
  • Perfect Heat® technology capable to minimize temperature fluctuations
  • Perfect Humidity® technology capable for optimal cooling comfort
  • Hybrid Heat® system management capable
  • Humidifier, ventilator, air purifier compatible
  • Four levels of fan speed control programmable by period
  • Intuitive, lifestyle-based programming with 7-day, wake-away-home-sleep and vacation programming
  • Wi-Fi® remote access capability to allow complete programming and change control from anywhere
  • Automatically changes over between heating and cooling2
  • Pop-up reminders: TrueSense™ dirty air filter detection or fixed-schedule timed filter change reminders; service reminders
  • Zoning capable for up to 8 zones
  • With zoning - measures, displays and manages each zone's airflow and adjusts for quiet comfort
  • 10-year parts limited warranty upon timely registration3
  • Online Tutorial


Efficiency Management:
  • Occupancy sensing allows automatic activity changes to save energy when space is unoccupied
  • Hybrid Heat® system capable Allows gas furnace/heat pump system combinations for best heating efficiencies
  • Smart setback Actively manages output and ramp up for best energy savings during "AWAY" periods
  • Programmability 7-day; 2-4 periods/day and vacation
  • Touch-n-Go® feature Lets you change from one programmed setting to another with a single touch
  • Compatibility Utility curtailment compatible


Conveniences
  • Occupancy sensing allows automatic activity changes to provide comfort when space is occupied
  • Intuitive programming Uses color, touch screen technology
  • Remote access Uses home's existing Wi-Fi ® network connection
  • Weather forecasts Local, 5-day
  • Touch-N-Go® feature Allows easy schedule override
  • Reminders Automatic air filter, humidifier pad, UV light change notices and service reminders
  • Auto changeover Switches between heating and cooling operation as needed
  • Home Automation compatible Requires optional System Access Module (SAM), Côr™ Home Automation system, or Amazon™ Alexa™ skill1
Technology:
  • Communicating Advanced system management and diagnostic intelligence capable
  • Zoning Capable of controlling air flow to each zone for up to 8 zones
  • Self-configuring Self-configuration capability insures proper set-up
  • Perfect Humidity® technology Available with appropriate system components
  • Perfect Heat® technology Available with staging-capable heating equipment
  • Temperature and dehumidification control Manages staging-capable cooling equipment for even temperatures and over-cooling as needed to reduce humidity
  • Window protect feature Eliminates damaging winter frost build-up on windows when connected to a system humidifier
  • Battery-free Powered by connection to major system components
  • Home automation compatible (with SAM option, Infinity OpenAPI, Amazon™ Alexa™ skill)


Aesthetics:
  • Photo upload Use your favorite photo as a screen saver
  • Screen Backlit, high-resolution touch screen
  • Cover Durable, white outer casing

Specs

Programmability:

7 Day

Operating Temp Range:

32°-104°F

Operating Humidity:

95% RH

Voltage:

24 VAC

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Engineered to Fail.

We installed a Bryant evolution HVAC system 5 months ago, with a surge protector. We had a power outage and now all three thermostats no longer work. Our HVAC company said that Bryant will not honor our warranty, as this was likely an electrical failure. The bill to replace, $5000. I'm in complete shock. For a sensitive control system there should be electrical protections in place. As an engineer, I'm shocked. I was not impressed with the functionality of these thermostats to begin with and irritated its my only option. I would give anything to be able to use my Nest thermostats again. I wish I did not i stall a Bryant system.
Engineermom
Boston, ma
5 years ago
Was this review helpful to you?