Apply to be a TradeMaster!
Main product image of Angle Isolation Valve (2 Fittings per Set)
Magnifying glass
Hover image to zoom

Angle Isolation Valve (2 Fittings per Set)

Brand:
Buderus
SKU:
7738317847
Rating:
(2)
Q&A:
(1)
Angle Isolation Valve (2 Fittings per Set)
Magnifying glass
Hover image to zoom
$72.76 each
In Stock
In Stock
Get 18 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Panel Radiators

Description

–
Angled valve w/ isolation valves for panel radiators.

Specs

–
Application:

Valve

Type:

Isolation Valve

Used With:

Panel Radiators

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Speeds Up Through-Wall Installations & Gives Local Stops

These speed up installation when the supply and return pipe or tubing comes through the wall. These are a compact, one-piece solution. To my eyes, the appearance is better than copper ells and PEX, but not as nice as chrome NPT elbows. (One person's art is another person's "Yuck"!) Bonus? One can stub-out the tubing, finish the wall, hang the radiator and then connect the supply & return through this valve without soldering near a wall or trying to get a PEX expander in the close spot. (Crimp ring? Too ugly for public viewing!) Some non-scientific goofing around many years ago showed that the flow rate through these was slightly less than 1/2" copper & ProPEX brass expansion ells, a little more than 1/2" Type-A Expansion PEX bend support- but that's kind of a huge radius for a through-wall installation. The integrated stop valves can be handy, too--> Time to paint the walls? Close the service stops, unscrew the G3/4 hand nuts & lift the radiator off the brackets. (I wouldn't use the stops partially open for flow control, however. The temperature control on the radiator will do a better job and quieter, too.) For the price versus time and fittings, these win. For appearance versus fittings, these win except for chrome NPT.
PJB
Detroit, MI
4 years ago
Was this review helpful to you?

Did not understand the product from description

I needed the water to flow through the run and into each radiator, and thought, from the description, that this would achieve this. But this product fully heats a radiator before then flowing to the next in the run. So the last in the run does not fully heat. Why would anyone want this?
customer
seattle
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What dose "2 Fittings per Set" mean? Does it mean 2 Angle Isolation Valves? or is it something else?

Asked by Morosanul 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Morosanul! This will come as one piece with two valves.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy