Apply to be a TradeMaster!
Main product image of Wall Bracket for Panel Radiators (12" Height)
Magnifying glass
Hover image to zoom

Wall Bracket for Panel Radiators (12" Height)

Brand:
Buderus
SKU:
7738325243
Rating:
(2)
Q&A:
(0)
Wall Bracket for Panel Radiators (12" Height)
Magnifying glass
Hover image to zoom
$19.67 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Panel Radiators
Product Highlight: Height (Inches)
12" Height

Description

–
**Note**: The brackets depicted in the images do not represent the newly updated brackets

Wall Bracket for Panel Radiators (12" Height)

Specs

–
Type:

Replacement Part

Used With:

Panel Radiators

Height (Inches):

12"
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
5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Excellent Product

Buderus has changed the design of the flat panel radiator brackets within the past year (2026). The new brackets lag into framing approximately 4" lower than the brackets they've used for many years. Be aware of the framing requirements before installing drywall. The new brackets are a superior design and I have no complaints. I would order again. SupplyHouse did a good job of responding to and correcting an issue with the order.
M.D.
Albany, NY.
8 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

if needed i would purchase it .

nice fit snap in place.
Tm
Ct.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?