Apply to be a TradeMaster!
Main product image of Type 22, 24" x 48" Hydronic Panel Radiator
Magnifying glass
Hover image to zoom

Type 22, 24" x 48" Hydronic Panel Radiator

Brand:
Buderus
SKU:
7751103612
Rating:
(0)
Q&A:
(0)
Type 22, 24" x 48" Hydronic Panel Radiator
Magnifying glass
Hover image to zoom
$917.04 each
In Stock
In Stock
Get 3 Mon, Oct 5 - Wed, Oct 7

Lift Gate

–
This product weighs 88.16 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
8139 Max BTUs
Product Highlight: Warranty
5 Year Material/Workmanship Warranty
Product Highlight: Height (Inches)
24" Height
Product Highlight: Length (Inches)
48" Length

Description

–
Please note these panels are for hydronic (water) systems and are not approved for steam.

The yellow shipping cap on the stem is for shipping purposes only and is to be discarded during install.
Compatible sensor head (7738006264) can be purchased separately.


The bottom of this product has 20mm (approx. 3/4") metric male tappings that will need additional compression fittings to connect the piping to copper pipe or pex tubing.

Compression Fitting Options:

Specs

–
Height (Inches):

24"

Length (Inches):

48"

Warranty:

5 Year Material/Workmanship

BTU Output:

8139

Weight (lbs):

89 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy