Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Heating Supplies & Parts
Baseboard Heaters
Buderus Panel Radiators
Flow Setter Valve (Green)
Brand:
Buderus
SKU:
8718593258
Rating:
(1)
Q&A:
(0)
Hover image to zoom
8718593258 has been discontinued
Discontinued October 2, 2026
This product was discontinued by the manufacturer.
Will this part work with my unit?
Click to see if this part is compatible with your unit.
Direct Replacement:
Flow Setter Valve (Green), 7751990015
Brand:
Buderus
SKU:
7751990015
(0)
Out of Stock
Get it
Wed, Dec 2 - Wed, Dec 9
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
Panel Radiators
Green
Description
–
Flow Setter Valve (Green)
Specs
–
Type:
Flow Setter Valve
Used With:
Panel Radiators
Color:
Green
Application:
Accessory
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
3 min
Response
by Wed
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
Flow Setter Valve (Yellow)
SKU:
87183414510
Buderus
Danfoss Sensor Head 013G5054
SKU:
7738006264
Buderus
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
I would buy this product.
It works well.
Jiu
San Francisco, Ca
8 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video